120 Vac Oil Electronic Aquastat Controller w/ Outdoor Reset Module Zoom

120 Vac Oil Electronic Aquastat Controller w/ Outdoor Reset Module

SKU:L7224R1000

Brand: Honeywell

Honeywell
L7224R1000 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.

Specs

Max Temp Differential: 20°F
Min Temp Differential: 5°F
Differential:
?
5° to 20°F
Application: Oil Aquastat Controller
Min Temp Differential: 10°F
Max Temp Differential: 25°F
Differential:
?
10° to 25°F (Low Limit)
Adjustable
Voltage:
?
120v
Height: 7-1/8"
Width: 4-1/4"
Depth (Inches): 2-5/8"

Description for Honeywell L7224R1000

120 Vac Oil Electronic Aquastat Controller w/ Outdoor Reset Module

120 Vac Oil Electronic Aquastat Controller w/ Outdoor Reset Module

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons