120 Vac Oil Electronic Aquastat Zoom
  • 360° View

120 Vac Oil Electronic Aquastat

SKU:L7224U1002

Brand: Honeywell

Honeywell
Qty Price
$129.95
/ each
$376.35 / box (3 units x $125.45)
In Stock! Ships in 24-48 Hours
(145 Available)
0

Resources

Specs

Application: Oil Aquastat Controller
Temperature Range (F): 110°F to 220°F
Electrical Rating: 44.4 A inrush
Circulator: 7.4 A @ 120 Vac
Burner: 7.4 A @ 120 Vac
Differential:
?
Adjustable
Max Temp Differential: 25°F
20°F
Differential:
?
10° to 25°F (Low Limit)
5° to 20°F
Min Temp Differential: 5°F
10°F
Height: 7-1/8"
Width: 4-1/4"
Depth (Inches): 2-5/8"
Operating Humidity: 0% to 95% (non-condensing)
Min Ambient Temp (°F): -30 F
Max Ambient Temp (°F): 150 F
Mount: Flush
Horizontal
Vertical
Voltage:
?
120v
Frequency: 60 Hz
Max Power Consumption: 2000 VA

Description for Honeywell L7224U1002

Specifications

  • Burner Control Circuit at 120V (A): 7.4
  • Application: Hydronic Heating Systems, Domestic Hot Water Service
  • Differential: 130 to 240 F
  • Full Load Amps at 240VAC: 3.8
  • Full Load Amps at 120V: 7.5
  • Locked Rotor Amps at 120V:44.4
  • Mounting:Vertical
  • Temp. Range:5 to 20 F
  • Locked Rotor Amps at 240V:22.2
  • Item:Aquastat Controller
  • Height (In.):7-1/8"
  • Depth (In.): 2-5/8"
  • Width (In.): 4-1/4"
  • Type: Oil Electronic Primary
  • Includes: High Limit Protection With Low Limit And Circulator Control
  • Requires: 25 Volt Thermostat
  • Weight: 2.60

120 Vac Oil Electronic Aquastat

REVIEW SNAPSHOT®

by PowerReviews
Honeywell120 Vac Oil Electronic Aquastat
 
5.0

(based on 14 reviews)

Ratings Distribution

  • 5 Stars

     

    (14)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (13)

        Reviewed by 14 customers

        Sort by

        Displaying reviews 1-10

        Back to top

        Previous | Next »

         
        5.0

        The Answer to your Aquastat Replacement

        By Microtouch

        from Lancaster Pa.

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 120 Vac Oil Electronic Aquastat:

              Excellent replacement for many aquastats. No modification needed.

              • Primary use:
              • Personal
               
              5.0

              Great Product-

              By Mark the sailor

              from Marlboro NY

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 120 Vac Oil Electronic Aquastat:

                    Replaced a 25 year old Honeywell aquastat on a Weil McLain 68V. I powered the new Aquastat up and configured it before installation. I shut the boiler down at the high limit and the installation was done before it hit the low limit The new controller fired the boiler right back up when it hit the low limit and has been running perfectly since .

                    • Primary use:
                    • Personal
                     
                    5.0

                    I would buy this product again

                    By Jim

                    from Maryland

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 120 Vac Oil Electronic Aquastat:

                          This is the aquastat I was looking for. If you are not using your boiler for domestic hot water it allows the user to program the low set temperature to off. Great product.

                          • Primary use:
                          • Personal

                          (1 of 1 customers found this review helpful)

                           
                          5.0

                          Excellent Aquastat Control

                          By Roy

                          from Brewster, NY

                          Verified Reviewer

                          Pros

                            Cons

                              Best Uses

                                Comments about 120 Vac Oil Electronic Aquastat:

                                This control is essentially "bulletproof" and far more accurate to set for precision temp. control.

                                It also is expandable for Outdoor reset and hot water control.

                                This control is full featured with multiple ways to set it for the installation at hand. A truly universal replacement control with Honeywell quality and reliability. Have never had an issue after installation upwards of 30 units now and counting.

                                Honeywell has a winner here.

                                • Primary use:
                                • Business

                                (1 of 1 customers found this review helpful)

                                 
                                5.0

                                Electronic Aquastat Work Great.

                                By Don

                                from Valley View, PA

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 120 Vac Oil Electronic Aquastat:

                                      Electronic aquastat was easy to install and the default setting were close and easy to change.

                                      • Primary use:
                                      • Personal

                                      (1 of 1 customers found this review helpful)

                                       
                                      5.0

                                      Honeywell Aquastat

                                      By Rockiee

                                      from UpState, N.Y.

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 120 Vac Oil Electronic Aquastat:

                                            aquastat works perfect, but did not fix the small problem with my boiler, wrong guess on my part, nothing wrong with the aquastat though.
                                            but even more important was dealing with Pexsupply. As a new customer and a very suspicious one at that EVERYTHING they said about the order, process time, delivery time an complete handling of the order was right to a (T). I was really surprised an satisfied with the complete process. so to make a long story short, Pexsupply has me hooked. and I would STRONGLY recommend this company to do business with !!!

                                            • Primary use:
                                            • Personal

                                            (1 of 2 customers found this review helpful)

                                             
                                            5.0

                                            Exactly as Advertised

                                            By Part Time Piper

                                            from long Island, NY

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about 120 Vac Oil Electronic Aquastat:

                                                  This aquastat did exectly as it was supposed to as soon as I powered up the system. It is a one device unit that installed with a screwdriver, was easy to wire and is able to control one complete zone and the burner. It also wired easily to an existing 2nd zone relay made by another manufactured.

                                                  • Primary use:
                                                  • Personal
                                                   
                                                  5.0

                                                  Good Price Works Well

                                                  By T Mason

                                                  from Grove City, PA

                                                  Verified Reviewer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about 120 Vac Oil Electronic Aquastat:

                                                        I purchased this aquastat about a month ago.
                                                        Delivery was fast and the aquastat works well.
                                                        In my case I have an older boiler and had to purchase a burner primary control box as well because the aquastat does not have terminals for the CAD cell. So if you are upgrading an older boiler keep that in mind.

                                                        I'm very happy with this unit so far.

                                                        • Primary use:
                                                        • Personal
                                                         
                                                        5.0

                                                        Excellent customer service

                                                        By Jay

                                                        from Torrington, Ct

                                                        Verified Buyer

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about 120 Vac Oil Electronic Aquastat:

                                                              It fixed my poroblem. Ecellent service I received the poart in 2 days. I am impressed with PEX.

                                                              • Primary use:
                                                              • Personal
                                                               
                                                              5.0

                                                              A+

                                                              By Gookdean

                                                              from Maryland

                                                              Verified Buyer

                                                              Pros

                                                                Cons

                                                                  Best Uses

                                                                    Comments about 120 Vac Oil Electronic Aquastat:

                                                                    Product works perfectly, customer service, pricing and delivery were top notch! I highly recommend pexsupply.

                                                                    • Primary use:
                                                                    • Personal

                                                                    Displaying reviews 1-10

                                                                    Back to top

                                                                    Previous | Next »

                                                                    Q&A: Ask the Questions, share answers

                                                                    Do you have questions about this product?

                                                                    Get answers from real customers and in-house experts with AnswerBox.

                                                                    9 Questions | 13 Answers
                                                                    Displaying questions 1-9
                                                                    • 120 Vac Oil Electronic Aquastat

                                                                      Q:

                                                                      can i use this model to replace an L8151A, triple aquastat relay?
                                                                      Asked on 2/14/2014 by liz from portland, maine

                                                                      2 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Not sure about exact model number, but suspect it was the one I replaced.
                                                                        It was relay based and one of the relays had gone bad.
                                                                        Sent from my Galaxy S4
                                                                        Pardon my brevity

                                                                        Answered on 2/14/2014 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        You don't give a model number of the unit so it is impossible to say.
                                                                        L8151A does not appear in Honeywell's list of multifunction aquastats,
                                                                        which would indicate it is obsolete.
                                                                        In general, almost any new aquastat can be used to replace your old one.
                                                                        It depends on your system and what you need the control to do. To quote
                                                                        from the Honeywell site:
                                                                        "The L7224U replaces the L8124A, L8124C, L7124U,
                                                                        L7148A, L7248A,C, L7224A,C, and L8148A Controllers"

                                                                        Answered on 2/14/2014 by acergeezer from MA
                                                                    • 120 Vac Oil Electronic Aquastat

                                                                      Q:

                                                                      Can you recommend an electronic thermostat which can be used with this aquastat?
                                                                      Asked on 3/25/2012 by Tom from Grove City, PA

                                                                      3 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        I have been using Hunter® Digital thermostats (on my 3 Zone system) for
                                                                        many years, including before I upgraded to the 7224U. These can be
                                                                        programmed to turn the system on in the morning, set the temperature back
                                                                        when you leave for work, turn the heat back up before you get home and turn
                                                                        it down again when you're ready to go to bed *on weekdays*. Weekends they
                                                                        simply turn the heat up in the morning and back down at night. (Sometimes
                                                                        these are called 5/2 models) The hardest part is remembering to change the
                                                                        battery once a year.
                                                                        I believe the brand is not as important as correct installation (pretty
                                                                        easy) and operation of the thermostat within recommended parameters to
                                                                        save fuel. This can eve be accomplished with manual analog thermostats if
                                                                        willing and able to remember to raise and lower the temperature at
                                                                        the appropriate times. Most people can't do that on a consistant
                                                                        basis-hence the automatic thermostat's popularity.
                                                                        Prices start around $40 (maybe a little less for some imports, open box,
                                                                        etc.) up to a few hundred dollars for the color touch-screen, "smart"
                                                                        models with multiple settings for 7 days a week. Honeywell, Carrier,
                                                                        Bryant, Goodman are just a few of the brands out there. If you watch for
                                                                        sales, you can pick up a 5/2 type at a big box store for less than $50 that
                                                                        can do what you need. You can expect to save 3 times the cost in the first
                                                                        year. If you need the flexibility of a 7 day unique program, expect to pay
                                                                        at least 2-4 times the cost of the 5/2. (We use them in our church because
                                                                        of the different ministries at different times on different days-the rest
                                                                        of the time heat is basically off.)
                                                                        BTW, I recommend the Outdoor Reset Module for the 7224U. I think it has
                                                                        saved at least it's cost-but do your research-Honeywell prices them at
                                                                        $300+ and you can find them for 60-70% off that price if you look hard
                                                                        enough.

                                                                        Answered on 3/25/2012 by Another PexSupply Customer
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Honeywell Digital thermostat

                                                                        Answered on 3/25/2012 by Another PexSupply Customer
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        any thermostat you like, just hook up to the tt terminals. or use the 3 conductor enviracom series thermostats. make sure you at least use the enviracom outdoor reset module for fuel savings.

                                                                        Answered on 3/29/2012 by Another PexSupply Customer
                                                                    • 120 Vac Oil Electronic Aquastat

                                                                      Q:

                                                                      Can I use this to replace an L8148A-1140?
                                                                      Asked on 12/31/2011 by Anonymous

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        Yes, you can.

                                                                        Answered on 1/10/2012 by PexSupply Staff from NY
                                                                    • 120 Vac Oil Electronic Aquastat

                                                                      Q:

                                                                      how can i turn the temp. up for the hot water...Bill
                                                                      Asked on 10/24/2011 by bomber from sullivan county ny.

                                                                      1 answer

                                                                    • 120 Vac Oil Electronic Aquastat

                                                                      Q:

                                                                      Is there a difference between the L7224 and the L7224U aquastat's? Is one an older model?
                                                                      Asked on 10/17/2011 by Fish from Freeport,NY

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        L7224A and L7224C aquastats are older models that have been discontinued. The only two L7224 models currently available are L7224R1000 and L7224U1002.

                                                                        Answered on 10/18/2011 by PexSupply Staff from NY
                                                                    • 120 Vac Oil Electronic Aquastat

                                                                      Q:

                                                                      does the unit comes with the sensing bulb?
                                                                      Asked on 9/23/2011 by Rey from Alaska

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        Yes, this unit comes with the sensing bulb.

                                                                        Answered on 9/27/2011 by PexSupply Staff from NY
                                                                    • 120 Vac Oil Electronic Aquastat

                                                                      Q:

                                                                      What is the sensor lead length supplied with the L7224U Aquastat?
                                                                      Can leads be extended with t-stat wire for remote flush mount, or will this alter the sensor calibration?
                                                                      Asked on 3/18/2011 by Suter from Lancaster

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        The length is 12”. Please do not add additional thermostat wire to the sensor, as this your safety control. Honeywell offers a 4’ sensor (part number 50001464-005).

                                                                        Answered on 3/21/2011 by PexSupply Staff from NY
                                                                    • 120 Vac Oil Electronic Aquastat

                                                                      Q:

                                                                      Does l7224u have a outdoor sensor? thank you tom
                                                                      Asked on 2/6/2011 by tom from alexandria va 22309

                                                                      2 answers

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        Outdoor sensors W8735S1000 and W8735S1008 can be used with the L7224U Aquastat for applications that require an outdoor reset control.

                                                                        Answered on 2/8/2011 by PexSupply Staff from NY
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        It has the connection for the outdoor sensor, but it doesn't come with it.

                                                                        Answered on 2/16/2011 by acergeezer from SE Mass
                                                                    • 120 Vac Oil Electronic Aquastat

                                                                      Q:

                                                                      Why does my Aquastst keep showing a code 10? Burner is working Fine. My service man replaced one this unit still shows code 10. Should this be of concern to me?
                                                                      Asked on 1/29/2011 by Anonymous

                                                                      1 answer

                                                                    Displaying questions 1-9

                                                                    Do you have a question about this product?