High Limit Aquastat Controller, 100-180°F Range, 5°F Differential Zoom

High Limit Aquastat Controller, 100-180°F Range, 5°F Differential

SKU:L8100B1128

Brand: Honeywell

Honeywell
Qty Price
$189.95
/ each
In Stock! Ships in 24-48 Hours
(20 Available)
0

Resources

Specs

Application: High Limit
Bulb Size: 3/8"
Capillary Length: 39"
Switch Action: Contacts Break on Temp Rise
SPST
Temperature Range (F): 100°F to 180°F
Electrical Rating: 2A max @ 24 Vac
Differential:
?
Fixed
Max Temp Differential: 5°F
Max Ambient Temp (°F): Maximum Tank: 210 F
Height: 5-5/8"
Width: 2"
Depth (Inches): 2-1/8"
Mount: Immersion Well
Temperature Rating: Energy Cutoff: 200°F

Description for Honeywell L8100B1128

L8100A,B, and C are immersion type controllers for regulating and limiting the tank temperature in water heaters. As the water temperature rises past the setpoint, the controller switches off the gas valve.

Specifications:

  • Insulation Depth: 1-1/2 in.
  • Bulb Size: 3/8 in.
  • Capillary Length: 39 in.
  • Switching Action: SPST, contacts break on temperature rise.
  • Electrical Ratings (millivolt): 2A maximum at 24 Vac.
  • Differential Temperature (F) Controller: 5 F, fixed.
  • Energy Cutoff Switch: 20 F, fixed.
  • Maximum Ambient Temperature (F) Maximum Tank: 210F
  • Temperature Rating (ECO) Energy Cutoff: 200 F
  • Mounting: Immersion Well

Features:
  • Regulates temperature and provides energy cutoff (ECO) action on a temperature rise past the setpoint.
  • Includes a second sensing element that senses average water temperature to minimize stacking.
  • Fluid-filled element operates Micro Switch? SPST snap-acting switch.
  • ECO switch interrupts the thermocouple circuit or main valve before tank reaches 210 F (99 C) maximum temperature.
  • Includes factory-installed immersion well on controller.
  • Internal adjustment screw.
  • Special switch terminal provides three-wire hookup from Aquastat® controller to gas valve.

High Limit Aquastat Controller, 100-180°F Range, 5°F Differential

REVIEW SNAPSHOT®

by PowerReviews
HoneywellHigh Limit Aquastat Controller, 100-180°F Range, 5°F Differential
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

As promised

By Jimmy

from Jacksonville, Florida

Verified Buyer

Comments about High Limit Aquastat Controller, 100-180°F Range, 5°F Differential:

We needed it, You had it, the thermostat installed and worked perfectly. Thank you.

  • Primary use:
  • Business

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • High Limit Aquastat Controller, 100-180°F Range, 5°F Differential

    Q:

    does this device have a manual reset button?
    Asked on 2/6/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      This controller does not have a manual reset button.

      Answered on 2/8/2011 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?