High Limit Horizontal Mount Triple Aquastat Relay, High = 10°F Diff, Low Limit = 10-25° Adj Differential Zoom

High Limit Horizontal Mount Triple Aquastat Relay, High = 10°F Diff, Low Limit = 10-25° Adj Differential

SKU:L8124C1003

Brand: Honeywell

Honeywell
Qty Price
$179.95
/ each
$515.85 / box (3 units x $171.95)
In Stock! Ships in 24-48 Hours
(69 Available)
0

Resources

Specs

Application: High Limit
Triple Aquastat Relay
Switch Action: SPST
Temperature Range (F): 130°F to 240°F
110°F to 220°F
Electrical Rating: Circulator: 3.7 A @ 240 Vac
Burner: 7.4 A @ 120 Vac
Burner: 3.7 A @ 240 Vac
Electrical Ratings (ALR): Circulator: 22.2 A @ 240 Vac
Burner: 22.2 A @ 240 Vac
Burner: 44.4 A @ 120 Vac
Max Temp Differential: 10°F
Differential:
?
10° to 25°F (Low Limit)
Max Temp Differential: 25°F
Min Temp Differential: 10°F
Differential:
?
Fixed
Adjustable
Height (Inches): 4.375
Width: 6-1/8"
Depth (Inches): 3-1/16"
Operating Humidity: 0% to 95% (non-condensing)
Max Ambient Temp (°F): 265 F at Sensing Element
150 F at Switches
Mount: Horizontal
Max Pressure (PSI): 200 psi on Immersion Well
100 psi Direct Immersion
Connection Type: Quick-Connect

Description for Honeywell L8124C1003

Immersion-type controllers that combine high limit protection with low limit and circulator control in forced hydronic heating systems, including domestic hot water service.

Features

  • Immersion-type controllers that combine high limit protection with low limit and circulator control in forced hydronic heating systems.
  • Provide multizone control by using a separate circulator and R845 Relay for each zone.
  • Include diaphragm powerhead and Micro Switch assembly that respond to temperature changes in boiler water.
  • Mount directly to boiler.
  • Select models include large transformers and extra terminals for supplying power to low voltage zone valves.
  • Require 24 Vac thermostat with heat anticipator set at 0.2 A (plus current draw of gas valve on L8124E).

Product Specifications

Description : Triple Aquastat Relay with High limit : 10 F fixed. low limit: 10-25 F adj. Differential
Application : Triple Aquastat Relay with High limit
Operating Range, Low Limit (F) : 110 F to 220 F
Operating Range, Low Limit (C) : 43 C to 104 C
Operating Range, High Limit (F) : 130 F to 240 F
Operating Range, High Limit (C) : 54 C to 116 C
Differential Temperature (F) : High limit : 10 F fixed. low limit: 10-25 F adj.
Switching Action : SPST: High & Low Limit
Maximum Operating Pressure (psi) : 200 psi on outside of immersion well, 100 psi on capsule if inserted directly.
Maximum Operating Pressure (kPa) : 1378 kPa on outside of immersion well, 690 kPa on capsule if inserted directly.
Electrical Ratings (burner AFL) : Line Voltage: 7.4 A @ 120 Vac. 3.7 A @ 240 Vac
Electrical Ratings (burner ALR) : Line Voltage: 44.4 A @ 120 Vac. 22.7 A @ 240 Vac
Electrical Ratings (circulator AFL) : 3.7 A @ 240 Vac
Electrical Ratings (circulator AFL) : 7.4 A @ 120 Vac
Electrical Ratings (circulator ALR) : 22.7 A @ 240 Vac
Electrical Ratings (circulator ALR) : 44.4 A @ 120 Vac
Voltage : 120 Vac
Frequency : 60 Hz
Dimensions (in.) : 4 3/8 in. high x 6 1/8 in. wide x 3 1/16 in. deep
Dimensions (mm) : 111 mm high x 156 mm wide x 78 mm deep
Mounting : Horizontal
Operating Humidity Range (% RH) : 0 to 95% RH, non-condensing
Maximum Ambient Temperature (F) : 150 F at switches, 265 F at sensing element.
Maximum Ambient Temperature (C) : 66 C at switches, 129 C at sensing element.
Minimum Ambient Temperature (F) : -30 F
Minimum Ambient Temperature (C) : -9 C
Electrical Connections : Quick-Connect / Screw

High Limit Horizontal Mount Triple Aquastat Relay, High = 10°F Diff, Low Limit = 10-25° Adj Differential

REVIEW SNAPSHOT®

by PowerReviews
HoneywellHigh Limit Horizontal Mount Triple Aquastat Relay, High = 10°F Diff, Low Limit = 10-25° Adj Differential
 
4.6

(based on 8 reviews)

Ratings Distribution

  • 5 Stars

     

    (6)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (5), Business (3)

Reviewed by 8 customers

Sort by

Displaying reviews 1-8

Back to top

 
4.0

Product works fine

By Jack

from NJ

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about High Limit Horizontal Mount Triple Aquastat Relay, High = 10°F Diff, Low Limit = 10-25° Adj Differential:

        Package should include thermal gel for sensor bulb installation in the boiler sensor well.

        • Primary use:
        • Business
         
        5.0

        It doesn't get better than this!!

        By Lou

        from Fresh Meadows, NY

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about High Limit Horizontal Mount Triple Aquastat Relay, High = 10°F Diff, Low Limit = 10-25° Adj Differential:

              The aquastsat worked perfectly and was an easy install.
              However the best part of all this is the very fine Customer Service provided by Supply House.com
              Initally I ordered the wrong aquastat. The return, the refund and the reordering process was fast and flawless. What a pleasure to deal with a company that has a process and people that work so well. THANK YOU

              • Primary use:
              • Personal
               
              5.0

              Its Honeywell Prod.,top of Line

              By N J Henry

              from New Jersey

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about High Limit Horizontal Mount Triple Aquastat Relay, High = 10°F Diff, Low Limit = 10-25° Adj Differential:

                    Long Life, Does what it States,Most used OEM Prod.

                    • Primary use:
                    • Business
                     
                    5.0

                    Very good product, as described..

                    By Rick

                    from Edgewater, Md

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about High Limit Horizontal Mount Triple Aquastat Relay, High = 10°F Diff, Low Limit = 10-25° Adj Differential:

                          Works perfectly, and delivery was fast and reasonable.

                          • Primary use:
                          • Personal

                          (0 of 1 customers found this review helpful)

                           
                          5.0

                          Genuine Honeywell as advertised

                          By Lenhammer

                          from Fishkill,NY

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about High Limit Horizontal Mount Triple Aquastat Relay, High = 10°F Diff, Low Limit = 10-25° Adj Differential:

                                Not much choice as it is for one specific usage

                                • Primary use:
                                • Personal

                                (1 of 1 customers found this review helpful)

                                 
                                3.0

                                Useful but needs competion

                                By Larry the fix it guy.

                                from Superior, WI

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about High Limit Horizontal Mount Triple Aquastat Relay, High = 10°F Diff, Low Limit = 10-25° Adj Differential:

                                      The product functions well, but has a limited life of about three years. Needs better electronic switches.

                                      • Primary use:
                                      • Personal
                                       
                                      5.0

                                      I Got what I ordered

                                      By Echo11720

                                      from Columbus Ohio

                                      Verified Reviewer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about High Limit Horizontal Mount Triple Aquastat Relay, High = 10°F Diff, Low Limit = 10-25° Adj Differential:

                                            It was just what I needed and worked as decribed

                                            • Primary use:
                                            • Business
                                             
                                            5.0

                                            Typical honeywell reliability!

                                            By Jim

                                            from Russell, Mass.

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about High Limit Horizontal Mount Triple Aquastat Relay, High = 10°F Diff, Low Limit = 10-25° Adj Differential:

                                                  Replaced unit that was fried due to a power spike.Installed easily and worked perfectly.The heat was on again.Excellent purchase!

                                                  • Primary use:
                                                  • Personal

                                                  Displaying reviews 1-8

                                                  Back to top

                                                  Q&A: Ask the Questions, share answers

                                                  Do you have questions about this product?

                                                  Get answers from real customers and in-house experts with AnswerBox.

                                                  5 Questions | 7 Answers
                                                  Displaying questions 1-5
                                                  • High Limit Horizontal Mount Triple Aquastat Relay, High = 10°F Diff, Low Limit = 10-25° Adj Differential

                                                    Q:

                                                    What's the replacement for this?
                                                    Asked on 10/17/2012 by Patty Mayonaisse

                                                    2 answers

                                                    • CUSTOMER CARE

                                                      A:

                                                      L7224U1002

                                                      Answered on 10/17/2012 by PexSupply Staff from NY
                                                    • VERIFIED BUYER

                                                      A:

                                                      Electronic versions of the Honeywell L8124C triple aquastat include the Honeywell L7224 and the Hydrolevel Hydrostat 3150.  If you want to stick with a mechanical type aquastat, the L8124 is the best.
                                                      Paul

                                                      Answered on 10/17/2012 by Anonymous
                                                  • High Limit Horizontal Mount Triple Aquastat Relay, High = 10°F Diff, Low Limit = 10-25° Adj Differential

                                                    Q:

                                                    I have to replace my aquastat L8124L-1003-1
                                                    will this one work ok?
                                                    Asked on 3/27/2012 by newbe from ny

                                                    2 answers

                                                    • CUSTOMER CARE

                                                      A:

                                                      L8124L1011 is the recommended replacement for the obsolete L8124L1003.

                                                      Answered on 3/27/2012 by PexSupply Staff from NY
                                                    • VERIFIED BUYER

                                                      A:

                                                      go to Honeywell website and cross check numbers, sometimes it's only a difference in how it mounts which may or may not work.

                                                      Answered on 3/27/2012 by Another PexSupply Customer
                                                  • High Limit Horizontal Mount Triple Aquastat Relay, High = 10°F Diff, Low Limit = 10-25° Adj Differential

                                                    Q:

                                                    I have a Honeywell aquastat model L8124A 1015. It is mounted horizontal. The system is 15 years old and the controller needs to be replaced. Can the "A" be used horizontal or vertical or did they install the wrong one?
                                                    Asked on 1/15/2012 by Phil from Manchester, NH

                                                    1 answer

                                                    • CUSTOMER CARE

                                                      A:

                                                      The L8124A1015 aquastat is intended to be mounted vertically. This model, L8124C1003, should be mounted horizontally.

                                                      Answered on 1/31/2012 by PexSupply Staff from NY
                                                  • High Limit Horizontal Mount Triple Aquastat Relay, High = 10°F Diff, Low Limit = 10-25° Adj Differential

                                                    Q:

                                                    What do the last 4 numbers mean (1003) on the model L8124C 1003
                                                    Asked on 6/19/2011 by kiwi from Mass

                                                    1 answer

                                                    • CUSTOMER CARE

                                                      A:

                                                      According to the manufacturer, the numbers do not have any special significance in themselves. They simply make it easier to differentiate L8124C products.

                                                      Answered on 7/5/2011 by PexSupply Staff from NY
                                                  • High Limit Horizontal Mount Triple Aquastat Relay, High = 10°F Diff, Low Limit = 10-25° Adj Differential

                                                    Q:

                                                    Honeywell L8124A,C AQUASTAT
                                                    What model do I buy, the "A" or "C" ?
                                                    Asked on 4/24/2011 by Anonymous

                                                    1 answer

                                                    • CUSTOMER CARE

                                                      A:

                                                      L8124A are vertical mount models, while L8124C models must be mounted horizontally.

                                                      Answered on 4/25/2011 by PexSupply Staff from NY
                                                  Displaying questions 1-5

                                                  Do you have a question about this product?