High Limit Triple Vertical Mount Aquastat Relay, High = 10°F Diff, Low = 10-25°F Adj Differential Zoom

High Limit Triple Vertical Mount Aquastat Relay, High = 10°F Diff, Low = 10-25°F Adj Differential

SKU:L8124E1016

Brand: Honeywell

Honeywell
Qty Price
$176.95
/ each
In Stock! Ships in 24-48 Hours
(41 Available)
0

Resources

Specs

Application: Triple Aquastat Relay
High Limit
Switch Action: SPST
Temperature Range (F): 130°F to 240°F
110°F to 220°F
Electrical Rating: Circulator: 7.4 A @ 120 Vac
Burner: 3.7 A @ 240 Vac
Circulator: 3.7 A @ 240 Vac
Burner: 7.4 A @ 120 Vac
Electrical Ratings (ALR): Circulator: 22.2 A @ 240 Vac
Burner: 22.2 A @ 240 Vac
Burner: 44.4 A @ 120 Vac
Circulator: 44.4 A @ 120 Vac
Max Temp Differential: 10°F
Differential:
?
10° to 25°F (Low Limit)
Max Temp Differential: 25°F
Min Temp Differential: 10°F
Differential:
?
Adjustable
Fixed
Height: 6-1/8"
Width: 4-3/8"
Depth (Inches): 3-1/16"
Operating Humidity: 0% to 95% (non-condensing)
Max Ambient Temp (°F): 265 F at Sensing Element
150 F at Switches
Mount: Vertical
Voltage:
?
120v
Frequency: 60 Hz
Max Pressure (PSI): 200 psi on Immersion Well
100 psi Direct Immersion
Connection Type: Quick-Connect

Description for Honeywell L8124E1016


Description:
Triple Aquastat Relay with High limit : 10F fixed. low limit: 10-25F adj. Differential
Application:
Triple Aquastat Relay with High limit
Operating Range, Low Limit (F): 110F to 220F
Operating Range, Low Limit (C): 43C to 104C
Operating Range, High Limit (F): 130F to 240F
Operating Range, High Limit (C): 54C to 116C
Differential Temperature (F): High limit : 10F fixed. low limit: 10-25F adj.
Switching Action: SPST: High & Low Limit
Maximum Operating Pressure (psi): 200 psi on outside of immersion well, 100 psi on capsule if inserted directly.
Maximum Operating Pressure (kPa): 1378 kPa on outside of immersion well, 690 kPa on capsule if inserted directly.
Electrical Ratings (burner AFL) Line Voltage: 7.4 A @ 120 Vac. 3.7 A @ 240 Vac
Electrical Ratings (burner ALR) Line Voltage: 44.4 A @ 120 Vac. 22.7 A @ 240 Vac Electrical Ratings (circulator AFL): 7.4 A @ 120 Vac. 3.7 A @ 240 Vac
Electrical Ratings (circulator ALR): 44.4 A @ 120 Vac. 22.7 A @ 240 Vac
Voltage: 120 Vac
Frequency: 60 Hz
Dimensions (in.): 6 1/8 in. high x 4 3/8 in. wide x 3 1/16 in. deep
Dimensions (mm): 156 mm high x 111 mm wide x 78 mm deep
Mounting: Vertical Mounting
Operating Humidity Range (% RH): 0 to 95% RH, non-condensing
Maximum Ambient Temperature (F): 150F at switches, 265F at sensing element.
Maximum Ambient Temperature (C): 66C at switches, 129C at sensing element.
Minimum Ambient Temperature (F): -30F
Minimum Ambient Temperature (C): -9C
Electrical Connections: Quick-Connect / Screw
Tradeline: Value Tradeline
Ref: Honeywell.com

High Limit Triple Vertical Mount Aquastat Relay, High = 10°F Diff, Low = 10-25°F Adj Differential

REVIEW SNAPSHOT®

by PowerReviews
HoneywellHigh Limit Triple Vertical Mount Aquastat Relay, High = 10°F Diff, Low = 10-25°F Adj Differential
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Boiler back on line

By Prez

from Brooklyn ,NY

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about High Limit Triple Vertical Mount Aquastat Relay, High = 10°F Diff, Low = 10-25°F Adj Differential:

        After the Sandy flooded my basement and shorted out my boiler Aquastat I order a new Aquastat installed it my self.Adjusted the cut on and cut off temperature.Boiler back on line and Aquastat is working fine thanks to PexSuppy quality products.

        • Primary use:
        • Personal

        (2 of 2 customers found this review helpful)

         
        5.0

        Working like a charm!

        By Ronnie

        from Richmond,Virginia

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about High Limit Triple Vertical Mount Aquastat Relay, High = 10°F Diff, Low = 10-25°F Adj Differential:

              Easy install and has worked first time....every time!

              • Primary use:
              • Personal

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers

              Do you have questions about this product?

              get answers from real customers and in-house experts with AnswerBox.

              1 Question | 1 Answer
              Displaying question 1
              • High Limit Triple Vertical Mount Aquastat Relay, High = 10°F Diff, Low = 10-25°F Adj Differential

                Q:

                Need the well and adapter for this unt.
                Do you have a part number recomendation?
                Asked on 2/13/2012 by Anyfitter from Racine,WI

                1 answer

                • CUSTOMER CARE

                  A:

                  The part number 121371A, 121371B, and 121371E wells are all compatible with this aquastat.

                  Answered on 2/13/2012 by PexSupply Staff from NY
              Displaying question 1

              Do you have a question about this product?