High Limit Vertical Mount Aquastat Relay, 15°F differential Zoom

High Limit Vertical Mount Aquastat Relay, 15°F differential

SKU:L8148E1265

Brand: Honeywell

Honeywell
Qty Price
$169.95
/ each
$491.85 / box (3 units x $163.95)
In Stock! Ships in 24-48 Hours
(232 Available)
0

Resources

Specs

Application: High Limit
Switch Action: SPST
Electrical Rating: Burner: 3.7 A @ 240 Vac
Circulator: 7.4 A @ 120 Vac
0.25 A @ 0.25 to 12 Vdc
Burner: 7.4 A @ 120 Vac
Circulator: 3.7 A @ 240 Vac
Electrical Ratings (ALR): Burner: 44.4 A @ 120 Vac
Burner: 22.2 A @ 240 Vac
Circulator: 22.2 A @ 240 Vac
Electrical Rating: Burner: 0.8 A max @ 24 Vac
Electrical Ratings (ALR): Circulator: 44.4 A @ 120 Vac
Temperature Range (F): 180°F to 240°F
Max Temp Differential: 15°F
Differential:
?
Fixed
Height: 6-1/8"
Width: 4-3/8"
Depth (Inches): 3-1/8"
Operating Humidity: 0% to 95% (non-condensing)
Mount: Vertical
Max Ambient Temp (°F): 77F with 1.4A 24V Load
150F with 1.2A 24V Load
Connection Type: Quick-Connect
Capillary Length: 4-1/2"
Anticipator Rating: 0.2 A
Voltage:
?
120v
Frequency: 60 Hz
Max Pressure (PSI): 255 psi @ Immersion Well

Description for Honeywell L8148E1265

Immersion-type controllers that combine high limit protection with switching relay control of burner and circulator motors.

Features:

  • High limit opens burner circuit only.
  • Include transformer and accessory terminals for adding a remote low limit controller.
  • Case available for horizontal or vertical mounting.
  • Requires a 24 Vac thermostat with heat anticipator set at 0.2A.

High Limit Vertical Mount Aquastat Relay, 15°F differential

REVIEW SNAPSHOT®

by PowerReviews
HoneywellHigh Limit Vertical Mount Aquastat Relay, 15°F differential
 
4.8

(based on 57 reviews)

Ratings Distribution

  • 5 Stars

     

    (48)

  • 4 Stars

     

    (7)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (0)

98%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (31), Business (5)

Most Liked Positive Review

 

Good Product

Replaced a worn out, obsolete controller on a home boiler system. It worked fine and was straightforward to install. The only drawback on installation was the manipulation of the filled system into the...Read complete review

Replaced a worn out, obsolete controller on a home boiler system. It worked fine and was straightforward to install. The only drawback on installation was the manipulation of the filled system into the well and working to get the mounting clamp on the well. It tight areas this can be difficult......and most home boilers are in tight areas.

VS

Most Liked Negative Review

 

It works but it's noisy.

The old unit on my furnace stopped initiating the burner flame. This unit solved that problem with easy, straight forward installation instructions. However, the relay chatters during the heating cycle. If this...Read complete review

The old unit on my furnace stopped initiating the burner flame. This unit solved that problem with easy, straight forward installation instructions. However, the relay chatters during the heating cycle. If this shortens the life of the unit, it's a loser. And the chatter has become background noise when I'm in hearing range.

Reviewed by 57 customers

Displaying reviews 1-10

Back to top

Previous | Next »

(0 of 1 customers found this review helpful)

 
5.0

Yes

By Rick

from Anacortes WA. 98221

Verified Buyer

Comments about High Limit Vertical Mount Aquastat Relay, 15°F differential:

I was very please with the service and delivery of the aqua-state I needed for a hot water boiler. The part was the right part and has been installed and operates perfect.
Thank you

(1 of 1 customers found this review helpful)

 
5.0

High limit vertical mount aquastat relay 15 degree dif

By Nick

from Minneapolis

Verified Buyer

Comments about High Limit Vertical Mount Aquastat Relay, 15°F differential:

Works awesome and exactly what I wanted

 
5.0

Good product

By Leaker

from Hartford, CT

Verified Buyer

Comments about High Limit Vertical Mount Aquastat Relay, 15°F differential:

Replacement Aquastat, easy instillation

 
5.0

Perfect Fit Replacement

By Dan

from Jenkintown, PA

Verified Buyer

Comments about High Limit Vertical Mount Aquastat Relay, 15°F differential:

The L8148E1265 purchased from Supply House was a replacement for a 20 year old Honeywell Aquastat relay unit that was used to control the boiler and an automatic flue damper. The old unit had a harness for the flue damper hardwired to the control board. The new unit has the harness mounted directly on the control board--a much better situation. A 30 minute change out--even for a beginner.

 
5.0

As described, easy install

By Tim the Handyman

from Chicago, IL

Verified Buyer

Comments about High Limit Vertical Mount Aquastat Relay, 15°F differential:

I was hesitant to take this on myself, worried mostly about the thermal compound and how that works. Turns out that the thermal compound is INCLUDED with the relay, so no need to try to buy it, and secondly it was not even necessary in the end. It is a very easy job -- unscrew about 6 screws, mark your wires so you put them back on correctly, and then swap out the unit. Done. Took me 20 minutes.

 
5.0

Great product and service

By Tish

from Southampton, Pa

Verified Buyer

Comments about High Limit Vertical Mount Aquastat Relay, 15°F differential:

When I ordered this aquastat I spoke with a representative who was very well informed and made sure I was ordering the right part and he ensured us that, even though we have no previous experience with fixing a furness, we would be able to install it ourselves, saving us over $500 compared to what our heating technician told us it would be.

The piece arrived within 24 hours with free shipping and included detailed instructions and a Honeywell help line number, which we did not need. We had the aquastat in and the heater as good as new in two hours.

 
5.0

the shipping was very fast, and works very well

By hayk

from New York

Verified Buyer

Comments about High Limit Vertical Mount Aquastat Relay, 15°F differential:

the shipping was very fast, and works very well

 
5.0

Great Product

By Jerry

from Middletown, NJ

Verified Buyer

Comments about High Limit Vertical Mount Aquastat Relay, 15°F differential:

Good product fair price

 
5.0

Excellent experience

By TBSportPix

from Detroit Area

Verified Buyer

Comments about High Limit Vertical Mount Aquastat Relay, 15°F differential:

Part arrived in one day even though it was shipped ground. Excellent packaging and support. Highly recommend them. Aquastat installed and working as expected.

 
5.0

Works like a charm and was here the next day.

By Robertm113

from Philadelphia, PA

Verified Buyer

Comments about High Limit Vertical Mount Aquastat Relay, 15°F differential:

The product was just was I was looking for and no one else had a better price. Will order all of my heating products from SupplyHouse.com

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

23 Questions | 23 Answers
Displaying questions 1-10Previous | Next »
  • High Limit Vertical Mount Aquastat Relay, 15°F differential

    Q:

    I need to replace a honeywell aquastat relay l8148e 1034. If I'm not mistaken, this part is obsolete. Is this considered a replacement? If not, which model is?
    Asked on 1/17/2016 by Vitoliciois

    1 answer

    • CUSTOMER CARE

      A:

      L8148E1299 is the direct replacement.

      Answered on 1/18/2016 by Anonymous
  • High Limit Vertical Mount Aquastat Relay, 15°F differential

    Q:

    I have a L8148E1216 Aquastat, does the new one come with the grease and do i need anything else.
    Asked on 12/21/2015 by Alex from Chicago

    1 answer

    • CUSTOMER CARE

      A:

      not it doesn't include the heat paste.

      Answered on 12/22/2015 by Supplyhouse Staff from New York
  • High Limit Vertical Mount Aquastat Relay, 15°F differential

    Q:

    is this the correct replacement for my old L8148E aquastat relay?
    Asked on 10/16/2015 by Rod from Baltimore, Maryland

    1 answer

    • CUSTOMER CARE

      A:

      We would need the 4 digits after the "E" to confirm the correct replacement.

      Answered on 10/20/2015 by Supplyhouse Staff from New York
  • High Limit Vertical Mount Aquastat Relay, 15°F differential

    Q:

    I have a very old gas boiler with a Honeywell L8148E (no additional 4 digits) aquastat which gets the water to boiling, despite being at the lowest temp setting, causing my boiler to clank. Which L8148E would be the proper replacement for my system that has 2 low volt wires from the bank of zone valves, L1, L2, a 120v circulator pump, and 2 low volt wires to the gas valve? There is no damper control.
    Asked on 4/8/2015 by Fixitfox from Seaside, NJ

    1 answer

    • CUSTOMER CARE

      A:

      Please contact customer service with the full model and serial information of the unit the Aquastat is on for assistance in selecting replacement parts. The phone number is 1-888-757-4774.

      Answered on 4/8/2015 by Supplyhouse Staff from New York
  • High Limit Vertical Mount Aquastat Relay, 15°F differential

    Q:

    Does the L8148E-1265 come with a molex connector for the automatic Damper?
    Asked on 1/5/2015 by Meterman110 from Rochester, NY

    1 answer

    • CUSTOMER CARE

      A:

      Yes, it does.

      Answered on 1/30/2015 by SupplyHouse Staff from NY
  • High Limit Vertical Mount Aquastat Relay, 15°F differential

    Q:

    Will the Aquastat L8146E 1265 work with two zone valves and an electronic damper?>
    Asked on 12/1/2014 by Newbie from Roseville, MN

    1 answer

    • CUSTOMER CARE

      A:

      if the valves and damper are all the same voltage yes

      Answered on 12/5/2014 by Supplyhouse Staff from New York
  • High Limit Vertical Mount Aquastat Relay, 15°F differential

    Q:

    i have a honeywell aquastat l8148 e 1034 1 what is the replacment for this
    Asked on 10/27/2014 by dooby from charlestown nh

    1 answer

    • CUSTOMER CARE

      A:

      This Aquastat is unfortunately obsolete. The manufacturer does not offer a direct replacement for it.

      Answered on 10/29/2014 by SupplyHouse Staff from NY
  • High Limit Vertical Mount Aquastat Relay, 15°F differential

    Q:

    I have a L8148E1083 Aquastat. What would be the replacement equivalent? Thanks
    Asked on 10/24/2014 by Jake from Montana

    1 answer

  • High Limit Vertical Mount Aquastat Relay, 15°F differential

    Q:

    My old Aquastat Relay model number is L8148E 1190 for Slant Fin VH-150 gas boiler. Which new one should I order?
    Asked on 4/18/2014 by Weishen

    1 answer

    • CUSTOMER CARE

      A:

      We would recommend a L8148E1265 aquastat.

      Answered on 4/21/2014 by SupplyHouse Staff from NY
  • High Limit Vertical Mount Aquastat Relay, 15°F differential

    Q:

    Looking to repleace Honeywell Aquastat L8148E 1216. Can I use and 8148E 1265? Thanks!
    Asked on 3/8/2014 by Jim from New Jersey

    1 answer

    • CUSTOMER CARE

      A:

      Yes, L8148E1265 aquastats are the recommend replacements for the obsolete L8148E1216 models.

      Answered on 4/8/2014 by SupplyHouse Staff from NY
Displaying questions 1-10Previous | Next »

Do you have a question about this product?