Pressuretrol Controllers, Modulating, 10 psi to 300 psi Zoom

Pressuretrol Controllers, Modulating, 10 psi to 300 psi

SKU:L91A1078

Brand: Honeywell

Honeywell
Qty Price
$216.95
/ each
In Stock! Ships in 24-48 Hours
(4 Available)
0

Resources

Specs

Pressure Range: 10 psi to 300 psi
Switch Operation: Modulating
Pressure Differential: 12 psi
Temperature Range (F): 32°F to 150°F
Max Pressure (PSI): 325
Min Pressure (PSI): 10

Description for Honeywell L91A1078

Overview:
Modulating pressure operating control for regulation of liquid or air and other non-corrosive gases.

Features:

  • Use with steam, air, noncombustible gases, or other fluids non-corrosive to the brass or phos-bronze (300 psi models) bellows.
  • Do NOT use with combustible mediums or any medium chemically harmful to phos-bronze bellows (10-300 psi models) or brass bellows (all other pressure range models).

Pressuretrol Controllers, Modulating, 10 psi to 300 psi

Q&A: Ask the Questions, share answers