Pneumatic Temperature Sensor w/ 15" element (-40 to 160 F) Zoom

Pneumatic Temperature Sensor w/ 15" element (-40 to 160 F)

SKU:LP914A1003

Brand: Honeywell

Honeywell
Qty Price
$121.95
/ each
In Stock! Ships in 24-48 Hours
(6 Available)
0

Resources

Specs

Application: Temperature Sensor
Temperature Range (F): -40 to 160 F
Max Temp (F): 160°F
Min Temp (F): -40°F
Number of Pipes: 1
Action: Direct Acting
Element Type: Rod and Tube Insertion
Element Length: 15"
Mount: Duct

Description for Honeywell LP914A1003

One-pipe, direct-acting temperature sensor used with RP908/RP920 Controllers to provide proportional control of pneumatic valve or damper actuators. Rod and tube insertion element for duct, well, or through-the-wall mounting.

Features

  • Corrosion resistant
  • Continuous temperature indication available by using receiver gage

Specifications
  • Application: Temperature Sensor
  • Number of Pipes: 1
  • Action: Direct Acting
  • Sensor Element: Rod and tube
  • Airflow Usage: 0.019 scfm (540 sccm)
  • Air Connections: Push-on barb for 5/32 in. (4 mm) and 1/4 in. (6 mm) O.D. tubing
  • Max Safe Operating Pressure: 25 psi
  • Output Pressure Range: 3 psi to 15 psi
  • Supply Pressure: 18 psi
  • Maximum Operating Temperature (F): 265 F

Pneumatic Temperature Sensor w/ 15" element (-40 to 160 F)

Q&A: Ask the Questions, share answers