Description
One-pipe, direct-acting temperature sensor used with RP908/RP920 Controllers to provide proportional control of pneumatic valve or damper actuators. Averaging, liquid-filled element for duct mounting.

Features
  • Easily formed into variety of configurations to assure sensing of average temperatures.
  • Continuous temperature indication available by using receiver gage.

Specifications
  • Application: Temperature Sensor
  • Number of Pipes: 1
  • Action: Direct Acting
  • Sensor Element: Liquid Filled
  • Airflow Usage: 0.019 scfm (540 sccm)
  • Air Connections: Push-on barb for 5/32 in. (4 mm) and 1/4 in. (6 mm) O.D. tubing
  • Max Safe Operating Pressure: 25 psi
  • Output Pressure Range: 3 psi to 15 psi
  • Supply Pressure: 18 psi
  • Maximum Operating Temperature (F): 225 F
Read more
Specs
Application:
Temperature Sensor
Temperature Range (F):
0 to 200 F
Max Temp (F):
200°F
Min Temp (F):
0°F
Number of Pipes:
1
Action:
Direct Acting
Element Type:
Liquid Filled Averaging
Element Length:
18-1/2 feet
Mount:
Duct
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A