Pneumatic Temperature Sensor, Liquid-filled, 18-1/2 ft element (25 to 125 F) Zoom

Pneumatic Temperature Sensor, Liquid-filled, 18-1/2 ft element (25 to 125 F)

SKU:LP915A1077

Brand: Honeywell

Honeywell
Qty Price
$221.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Application: Temperature Sensor
Element Length: 18-1/2 feet
Number of Pipes: 1
Action: Direct Acting
Element Type: Liquid Filled Averaging
Temperature Range (F): 25 to 125 F
Mount: Duct
Min Temp (F): 25°F
Max Temp (F): 125°F

Description for Honeywell LP915A1077

One-pipe, direct-acting temperature sensor used with RP908/RP920 Controllers to provide proportional control of pneumatic valve or damper actuators. Averaging, liquid-filled element for duct mounting.

Features

  • Easily formed into variety of configurations to assure sensing of average temperatures.
  • Continuous temperature indication available by using receiver gage.

Specifications
  • Application: Temperature Sensor
  • Number of Pipes: 1
  • Action: Direct Acting
  • Sensor Element: Liquid Filled
  • Airflow Usage: 0.019 scfm (540 sccm)
  • Air Connections: Push-on barb for 5/32 in. (4 mm) and 1/4 in. (6 mm) O.D. tubing
  • Max Safe Operating Pressure: 25 psi
  • Output Pressure Range: 3 psi to 15 psi
  • Supply Pressure: 18 psi
  • Maximum Operating Temperature (F): 225 F

Pneumatic Temperature Sensor, Liquid-filled, 18-1/2 ft element (25 to 125 F)

Q&A: Ask the Questions, share answers