Two-pipe, single temperature, unit mounted, remote bulb pneumatic thermostat used to provide proportional control of pneumatic valves and damper actuators in heating and air conditioning systems.
Features- Liquid filled remote bulb
- Direct Acting (DA), Reverse Acting (RA) and Heating/Cooling (DA/RA) models are available.
Specifications- Remote Bulb: Yes
- Setpoint: Single
- Number of Pipes: 2
- Air Connections: Barb fittings 1/4 in. (6 mm)
- Sensor: Bulb 3/8 x 7 in., capillary 36 in. (914 mm) long