Reverse Acting Pneumatic Temperature Controller w/ 2 pipes Zoom

Reverse Acting Pneumatic Temperature Controller w/ 2 pipes

SKU:LP920B1037

Brand: Honeywell

Honeywell
Qty Price
$212.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)

Specs

Application: Remote Bulb Temperature
Type: Reverse Acting Temperature Controller
Action: Reverse Acting
Max Pressure (PSI): 30 psi
Number of Pipes: 2
Min Temp (F): 30°F
Max Temp (F): 150°F
30° to 150°F
Throttling Range: Factory set at 10°F w/ Adj. Range of 5 to 25°F
Max Operating Temp: 230°F (Element)
150°F (Controller)
Height: 5-9/16"
Width: 3-1/8"
Depth (Inches): 2-11/16"
Bulb Size: 3/8" x 5-1/4"
Capillary Length: 5 ft.
Mount: Remote Duct

Description for Honeywell LP920B1037

Two-pipe, single temperature, pneumatic temperature controller used to provide proportional control of pneumatic valves and damper actuators in heating and air conditioning systems. Replacement devices are available for Johnson, Powers, Robertshaw, Barber-Colman, and older Honeywell two-pipe pneumatic temperature controller.

Features

  • Fahrenheit or Celsius scales for all adjustments
  • Pilot operated for high capacity.
  • Direct Acting (DA) and Reverse Acting (RA) models are available.
  • Adjustable setpoint and throttling ranges.
  • Scales in bold type for high visibility.
  • Replaceable filter cartridge.
  • Single point or averaging elements.

Specifications
  • Application: Remote Bulb Temperature
  • Remote Bulb Sensor: yes
  • Number of Pipes: 2
  • Action: Direct Acting
  • Scale Range: 30 F to 150 F
  • Throttling Range: Factory set at 10 F with adjustment range of 5 to 25 F (Factory set at 6K with adjustment range of 3 to 15 K)
  • Airflow Usage: 0.011 scfm (5.2 mL/s)
  • Maximum Safe Operating Pressure (psi): 30 psi
  • Max Operating Temperature: Element: 230 F, Controller: 150 F
  • Includes: 3/8 x 5 1/4 in. (10 x 133 mm) bulb with 5 ft. (1.5 m) capillary, remote duct mount

Reverse Acting Pneumatic Temperature Controller w/ 2 pipes

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons