Two-Position Damper Actuator w/ Spring Return (20 lb-in) Zoom

Two-Position Damper Actuator w/ Spring Return (20 lb-in)

SKU:M436A1116

Brand: Honeywell

Honeywell
Qty Price
$209.95
/ each
In Stock! Ships in 24-48 Hours
(47 Available)
3

Resources

Specs

Product Type: Actuator
Actuator Type: Two Position
Voltage:
?
120v
Torque: 20 lb-in
Fail Safe Mode: Spring Return
Temperature Range (F): 32 to 125 F
Mount: Foot
Air Connections: 1/8" NPT

Description for Honeywell M436A1116

Spring return motors for two-position back draft, outdoor air changeover, zone, or minimum position damper control.

Features

  • Operate outdoor air dampers for combustion or makeup air in residential and light commercial applications.
  • Operate changeover dampers for heating and cooling systems.
  • Operate minimum position dampers for ventilation and similar applications.
  • Include internal SPDT switch for controlling auxiliary equipment, additional motors, or to provide a burner interlock switch.
  • Spring returns motor to start position on power failure.
  • Drive shafts located on both sides of motor.
  • Adjustable auxiliary switch for cascading motors or operating auxiliary equipment.
  • Thermal breaker for overload protection during lifting stroke or if motor stalls.

Two-Position Damper Actuator w/ Spring Return (20 lb-in)

REVIEW SNAPSHOT®

by PowerReviews
HoneywellTwo-Position Damper Actuator w/ Spring Return (20 lb-in)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Honeywell 2 position damper actuator

By Phil the generator guy

from Ritzville, WA

Verified Buyer

Comments about Two-Position Damper Actuator w/ Spring Return (20 lb-in):

Great delivery time and commplete mounting package included for easy installation.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers