Compact Actuator for V5442 Rotary Valves Zoom

Compact Actuator for V5442 Rotary Valves

SKU:M6063A4007

Brand: Honeywell

Honeywell
Qty Price
$124.95
/ each
In Stock! Ships in 24-48 Hours
(5 Available)
0

Resources

Specs

Product Type: Actuator
Actuator Type: Floating
Voltage:
?
24v
Torque: 60 lb-in
Fail Safe Mode: Non-Spring Return
Air Connections: 1/8" NPT

Description for Honeywell M6063A4007

The Corona series of M6063 Actuator and V5442 Compact Rotary Valves provide integrated mixing of boiler supply, boiler return, loop supply, and loop return water in hydronic heating systems. The M6063 actuator enables automatic mixing operation when used with an AQ675A Aquatrol Outdoor Temperature Compensator, or T6984 proportional room thermostat.

Features

  • 24 Vac floating input for automatic control.
  • Single screw attachment to V5442 valve body.
  • Multi-poise mounting.
  • Color-coded position indicator.
  • Manual valve operator.
  • Auxiliary end switch for cascade control outputs.
  • Sealed assembly; flylead electrical connections.

Compact Actuator for V5442 Rotary Valves

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Compact Actuator for V5442 Rotary Valves

    Q:

    can i wire this to a Budurus Logmatic control
    Asked on 2/7/2011 by tom from new york

    1 answer

    • CUSTOMER CARE

      A:

      The M6063 is a floating model, which requires 3-wire on and off closures. If the controller accommodates that output, this part will work. Please see the following data sheet for more information on wiring: http://s3.pexsupply.com/manuals/1297346800990/47145_PROD_FILE.pdf

      Answered on 3/2/2011 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?