Cartridge Globe Valve Actuator (40.5 lbf) Zoom

Cartridge Globe Valve Actuator (40.5 lbf)

SKU:M6410A1029

Brand: Honeywell

Honeywell
Qty Price
$72.25
/ each
$416.10 / box (6 units x $69.35)
In Stock! Ships in 24-48 Hours
(87 Available)
0

Resources

Specs

Actuator Type: Two Position
Floating
Fail Safe Mode: Non-Spring Return
Voltage:
?
24v
24v
Torque: 40.5 lb-in

Description for Honeywell M6410A1029

Cartridge Globe Valve Actuator are small electric actuators for individual room control that provide floating or modulating control of V5852, V5862 two-way or V5853, V5863 three-way valves.

Features

  • Suitable for Excel/IRC system or other controllers providing specified signals.
  • Magnetic coupling for torque limitation independent of voltage supply and self-adjustment of the close-off port.
  • No mounting tools required.
  • Small size allows installation in limited space of fan coil units, induction units, and small reheaters or recoolers.
  • Visual position indication (red pin).


Specifications
  • Actuator Type: Valve
  • Application Type: HVAC
  • Torque/Force (lb-in., lbf) : 67.5 lbf
  • Fail Safe Mode: Stays in Place
  • Control Signal: SPDT 2-position, Floating
  • Supply Voltage: 24 Vac +10/-30%
  • Number of Internal Auxiliary Switch: 0
  • Switches: No
  • Medium Temperature: 266 F Maximum
  • Manual Operation: None (use valve dust cap)
  • Stroke: 1/4 in
  • Mounting: Threads onto V58XX valve bonnet
  • Timing, Nominal Driving @ 60 Hz (sec): 125 Sec
  • Temperature Range, Ambient (F): 32 F to 122 F
  • Temperature Range, Storage (F): -40 F to 158 F
  • Operating Humidity Range (% RH): 5 to 95%
  • Used with: 1 inch to 1-1/2 inch V58XX Globe Valves

Cartridge Globe Valve Actuator (40.5 lbf)

Q&A: Ask the Questions, share answers