120V Non-Spring Return Foot Mounted Actuator, 150 lb-in. Zoom

120V Non-Spring Return Foot Mounted Actuator, 150 lb-in.

SKU:M7284A1004

Brand: Honeywell

Honeywell
Qty Price
$573.95
/ each
In Stock! Ships in 24-48 Hours
(17 Available)
0

Resources

Specs

Torque: 150 lb-in
Fail Safe Mode: Non-Spring Return
Voltage:
?
120v
Control Signal: Proportional
4 to 20 mA
Internal Aux Switch: 0
Timing: 30-60 Seconds
Temperature Range: -40° to 150°F
Mount: Foot
Feedback: No
Features: 2 Motor Shafts
Wiring: Screw Terminals

Description for Honeywell M7284A1004

The Series 72 Modutrol IV Motors spring return and non-spring return motors are used to control dampers and valves. The motors accept a current or voltage signal from an electronic controller to position a damper or valve at any point between open and closed.

Features

  • Integral spring return returns motor to normal position when power is interrupted.
  • Integral junction box provides NEMA 3 weather protection if motor is mounted in the upright position.
  • Motor and circuitry operate from 24 Vac.
  • Quick-connect terminals are standard--screw terminal adapter is available.
  • Adapter bracket for matching shaft height of older motors is available.
  • Motors have field adjustable stroke (90 to 160 degrees).
  • Integral auxiliary switches are available factory mounted, or can be field added.
  • Spring return motors can operate valve linkages from power end or auxiliary end shafts for normally closed or normally open valve applications.
  • All models have dual shafts (slotted and tapped on both ends).
  • All models have auxiliary switch cams.
  • Fixed torque throughout the entire voltage range.
  • Motors are designed for either normally open or normally closed valves and dampers.
  • Models available with adjustable start (zero) and span.
  • Models available with 4 to 20 mA input signal.
  • Models available with 2 to 10 Vdc input signal.
  • Die-cast aluminum housing.


Specifications
  • Application Type: Electric
  • Fail Safe Mode: Non-Spring Return
  • Control Signal: Modulating, 4-20 mA
  • Motor Shaft: Dual ended Shaft
  • Stroke: Adjustable; 90 to 160 degrees, symmetrical
  • External Auxiliary Switches Available: Yes
  • Frequency: 50 Hz, 60 Hz
  • Power Consumption Driving (VA): 15 VA
  • Shaft Dimensions (in.): .375 in
  • Shaft Shape: Square
  • Mounting: foot-mounted
  • Dimensions: 6 7/16 in. high x 5 1/2 in. wide x 8 3/4 in. deep
  • Temperature Range: -40 to 150F
  • Deadweight Load on Shaft (Either End) (lb): 200 lbs
  • Deadweight Load on Shaft (Combined on both shafts) (lb): 300 lbs
  • Auxiliary Switch Ratings AFL - 120 Vac: 7.2A
  • Auxiliary Switch Ratings AFL - 240 Vac: 3.6A
  • Auxiliary Switch Ratings ALR- 120 Vac: 43.2A
  • Auxiliary Switch Ratings ALR- 240 Vac: 21.6A

120V Non-Spring Return Foot Mounted Actuator, 150 lb-in.

REVIEW SNAPSHOT®

by PowerReviews
Honeywell120V Non-Spring Return Foot Mounted Actuator, 150 lb-in.
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Very Satisfied-Excellent Product

By Purchasing Agent

from Mauston, WI

Verified Buyer

Comments about 120V Non-Spring Return Foot Mounted Actuator, 150 lb-in.:

Used in our processing ovens. Good product, good price.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers