Spring Return Foot Mounted Actuator, 15 lb-in Zoom

Spring Return Foot Mounted Actuator, 15 lb-in

SKU:M836B1033

Brand: Honeywell

Honeywell
Qty Price
$227.95
/ each
In Stock! Ships in 24-48 Hours
(3 Available)
0

Resources

Specs

Product Type: Actuator
Actuator Type: Two Position
Voltage:
?
24v
Internal Aux Switch: 1
Torque: 15 lb-in
Control Signal: SPST
2 Position
Fail Safe Mode: Spring Return
Mount: Foot
Wiring: Screw Terminals

Description for Honeywell M836B1033

Two-Position Zone Motor, used with two-wire, 24-volt room thermostat or other controller for two position damper control.

Features

  • Controls zone or changeover damper in heating and air conditioning systems, and control gates on feeders.
  • SPST end switch makes within 20 sec of full open, breaks within 20 sec after start of closing stroke.


Specifications
  • Fail Safe Mode: Spring Return
  • Control Signal: Two position, SPST
  • Motor Shafts: 2
  • Stroke: Adjustable; 90 to 160 degrees, Asymmetrical
  • Torque Rating (lb-in.): 15 lb-in
  • Timing Opening, Nominal (sec): 30 Sec
  • External Auxiliary Switches Available: Yes
  • Frequency: 60 Hz
  • Electrical Connections: Electrical Connections
  • Shaft Dimensions (in.): .375 in
  • Shaft Shape: Hexagonal
  • Mounting: foot-mounted
  • Dimensions: 4 1/2 in. high x 4 5/8 in. wide x 3 3/4 in. deep
  • Temperature Range: 32 F to 125 F

Spring Return Foot Mounted Actuator, 15 lb-in

REVIEW SNAPSHOT®

by PowerReviews
HoneywellSpring Return Foot Mounted Actuator, 15 lb-in
 
4.5

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

very good product

By Rick

from Waterloo ,Iowa

Verified Buyer

Comments about Spring Return Foot Mounted Actuator, 15 lb-in:

the actuator works excellent, will buy again

 
4.0

Great replacement product

By Bigwillard

from Mcgregor

Verified Buyer

Comments about Spring Return Foot Mounted Actuator, 15 lb-in:

I use this on my wood burning furnace to control the draft. When I first started searching, I'd found other ones on different sites but this was about half the price of others. I'm well satisfied with it [...]

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers