24V 2 Position Damper Actuator w/ arm linkage Zoom

24V 2 Position Damper Actuator w/ arm linkage

SKU:M847A1072

Brand: Honeywell

Honeywell
Qty Price
$79.95
/ each
$384.75 / box (5 units x $76.95)
In Stock! Ships in 24-48 Hours
(11 Available)
0

Resources

Specs

Product Type: Actuator
Actuator Type: Two Position
Voltage:
?
24v
Torque: 1.9 lb-in
Control Signal: SPST
2 Position
Fail Safe Mode: Spring Return
Mount: Foot
Motor: Spring Return
Temperature Range (F): 40 to 125F

Description for Honeywell M847A1072

Two-Position Draft Damper Actuators. Use with two-wire 24V room thermostats or other low voltage controllers to operate the draft damper on solid fuel furnaces or boilers and other similar light duty applications.

Features

  • Low voltage, spring-return damper actuator.
  • Equipped with mounting bracket for wall, duct or direct appliance mounting to control draft damper through an actuator arm or chain linkage arrangement.
  • Actuator wheel rotates in a clockwise direction (when facing the wheel) when energized.


Specifications
  • Control Signal: 2 Position, SPST
  • Fail Safe Mode: Spring Return
  • Run Time (Maximum (sec)): 20 sec
  • Angle of Rotation (stroke max degrees): 45
  • Motor Shafts: 1
  • Shaft Shape: Round
  • voltage: 24 Vac
  • Frequency: 60 Hz
  • External Aux. Switches Available: No
  • Mounting: Foot Mounted, direct coupled
  • Operating Temp: 40- 125F
  • Operating Humidity Range (% RH): 5 to 95%

24V 2 Position Damper Actuator w/ arm linkage

REVIEW SNAPSHOT®

by PowerReviews
Honeywell24V 2 Position Damper Actuator w/ arm linkage
 
3.5

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (1)

75%

of respondents would recommend this to a friend.

Reviewed by 4 customers

Sort by

Displaying reviews 1-4

Back to top

 
5.0

"I would buy this product again"

By Mike

from Newport,Pa

Verified Buyer

Comments about 24V 2 Position Damper Actuator w/ arm linkage:

Used to replace one on my wood boiler,easy installation and wiring.At this time i have nothing negative about this product only been in operation for one week.

 
1.0

Junk but no other option

By Mountainman

from Hop Bottom,PA

Verified Reviewer

Comments about 24V 2 Position Damper Actuator w/ arm linkage:

I am now on my 4th unit in 2.5 years. It is used on a good quality Burnham wood/coal boiler. I contacted Honeywell about the plastic gears stripping out and they blew me off saying I have a voltage problem. My first actuator lasted 20 years with no issues. When it did fail it was for a different reason. The plastic gear was still intact. I checked the voltage and it was fine. My original 20 year old unit was made in Canada while the current one is made in Mexico with what appears to be a cheap plastic gear. Until I can find a better replacement I am stuck buying one or two a year.

 
3.0

this damper was just what i needed

By pedro

from mexico me.

Verified Buyer

Comments about 24V 2 Position Damper Actuator w/ arm linkage:

this damper was just what we needed worked out fine just the braket was not the same but all worked out ok.

 
5.0

good product, price[...]. Thanks

By xxx

from Seattle Wa.

Verified Buyer

Comments about 24V 2 Position Damper Actuator w/ arm linkage:

This whole experience was great. The exact damper control I needed.

Displaying reviews 1-4

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • 24V 2 Position Damper Actuator w/ arm linkage

    Q:

    I am trying to replace another Honeywell Damper Actuator (M847A1031). Will this replace that actuator?
    Asked on 8/8/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      The manufacturer recommends M847A1080 to replace that part.

      Answered on 8/8/2011 by PexSupply Staff from NY
  • 24V 2 Position Damper Actuator w/ arm linkage

    Q:

    Other than price, what is the difference between the Honeywell M847A1080 and the M847A1072. The descriptions are the same. Is there a difference in torque?
    Asked on 10/17/2010 by Shrub

    1 answer

    • CUSTOMER CARE

      A:

      The Honeywell M847A1080 includes a 38 in. linkage chain . The Honeywell M847A1072 includes a 3.8 in. linkage arm.

      Answered on 10/18/2010 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?