Description
Two-Position Draft Damper Actuators. Use with two-wire 24V room thermostats or other low voltage controllers to operate the draft damper on solid fuel furnaces or boilers and other similar light duty applications.

Specifications
  • Control Signal: 2 Position, SPST
  • Fail Safe Mode: Spring Return
  • Run Time (Maximum (sec)): 20 sec
  • Angle of Rotation (stroke max degrees): 45
  • Motor Shafts: 1
  • Shaft Shape: Round
  • voltage: 24 Vac
  • Frequency: 60 Hz
  • External Aux. Switches Available: No
  • Mounting: Foot Mounted, direct coupled
  • Operating Temp: 40- 125F
  • Operating Humidity Range (% RH): 5 to 95%

Features
  • Low voltage, spring-return damper actuator.
  • Equipped with mounting bracket for wall, duct or direct appliance mounting to control draft damper through an actuator arm or chain linkage arrangement.
  • Actuator wheel rotates in a clockwise direction (when facing the wheel) when energized.
Read more
Manuals (1)
Specs
Temperature Range (F):
40 to 125F
Actuator Type:
Two Position
Voltage:
24v
24v
Control Signal:
SPST 2 Position
Torque:
1.9 lb-in
Mount:
Foot
Fail Safe Mode:
Spring Return
Motor:
Spring Return
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

5 Product Reviews

Product Q&A