24V 2 Position Damper Actuator w/ chain linkage Zoom

24V 2 Position Damper Actuator w/ chain linkage

SKU:M847A1080

Brand: Honeywell

Honeywell
Qty Price
$79.95
/ each
In Stock! Ships in 24-48 Hours
(12 Available)
0

Resources

Specs

Temperature Range (F): 40 to 125F
Actuator Type: Two Position
Voltage:
?
24v
24v
Control Signal: SPST
2 Position
Torque: 1.9 lb-in
Mount: Foot
Fail Safe Mode: Spring Return
Motor: Spring Return

Description for Honeywell M847A1080

Two-Position Draft Damper Actuators. Use with two-wire 24V room thermostats or other low voltage controllers to operate the draft damper on solid fuel furnaces or boilers and other similar light duty applications.

Features

  • Low voltage, spring-return damper actuator.
  • Equipped with mounting bracket for wall, duct or direct appliance mounting to control draft damper through an actuator arm or chain linkage arrangement.
  • Actuator wheel rotates in a clockwise direction (when facing the wheel) when energized.


Specifications
  • Control Signal: 2 Position, SPST
  • Fail Safe Mode: Spring Return
  • Run Time (Maximum (sec)): 20 sec
  • Angle of Rotation (stroke max degrees): 45
  • Motor Shafts: 1
  • Shaft Shape: Round
  • voltage: 24 Vac
  • Frequency: 60 Hz
  • External Aux. Switches Available: No
  • Mounting: Foot Mounted, direct coupled
  • Operating Temp: 40- 125F
  • Operating Humidity Range (% RH): 5 to 95%

24V 2 Position Damper Actuator w/ chain linkage

REVIEW SNAPSHOT®

by PowerReviews
Honeywell24V 2 Position Damper Actuator w/ arm linkage
 
4.3

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

part worked fine

By JD

from Upstate NY.

Verified Buyer

Comments about 24V 2 Position Damper Actuator w/ arm linkage:

part came fast. replaced original part with same mounting holes and same wiring. easy to replace the original.

 
4.0

great product does the job well

By willie

from N.B. canada

Verified Buyer

Comments about 24V 2 Position Damper Actuator w/ arm linkage:

it will stick open , after it gets about 3-4 years old. still it hasn't burned the house down yet.

 
4.0

Good product cheap

By Don

from wilcox, pa.

Verified Buyer

Comments about 24V 2 Position Damper Actuator w/ arm linkage:

will retofit where many more expensive actuators are used.

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers