Replacement Motor for ARD, EARD, & ZD Dampers Zoom
  • 360° View

Replacement Motor for ARD, EARD, & ZD Dampers

SKU:M847D1012

Brand: Honeywell

Honeywell
M847D1012 has been discontinued.
Direct Replacement:
SKU: M847D-VENT
Brand: Honeywell
0

Resources

Specs

Product Type: Miscellaneous
Accessory For: ZD Series
EARD Series
ARD Series
Height: 3-3/8"
Model: ZD Series
Application: Air Quality
Voltage:
?
24v
Motor: Spring Return
Motor Mount: Direct Connection to Damper Shaft
Motor Timing: 30 Seconds Power Closed
10 seconds Spring Return
Wires to Motor: 2
Replaces: M847D1004

Description for Honeywell M847D1012

The Honeywell M847D1012 is a two position, 24 Vac spring return actuator designed to operate ARD, EARD and ZD zone dampers.

Features

  • Low voltage, spring-return damper actuator.
  • Honeywell M847D1012 is equipped with anti-rotation and drive shaft extensions for direct mounting to 7/16 inch diameter coupling style dampers.
  • Adjustable range stops.
  • Direct replacement for M847D1004

Replacement Motor for ARD, EARD, & ZD Dampers

REVIEW SNAPSHOT®

by PowerReviews
HoneywellReplacement Motor for ARD, EARD, & ZD Dampers
 
4.6

(based on 37 reviews)

Ratings Distribution

  • 5 Stars

     

    (30)

  • 4 Stars

     

    (3)

  • 3 Stars

     

    (2)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (1)

95%

of respondents would recommend this to a friend.

Most Liked Positive Review

 

Worked as described

Replaced M847D1004 units perfectly. Following directions are a must... Understanding how your dampers are designed to operate within the system. I found that if the dampers moved feeling with my hand these...Read complete review

Replaced M847D1004 units perfectly. Following directions are a must... Understanding how your dampers are designed to operate within the system. I found that if the dampers moved feeling with my hand these where easier to replace than the whole damper/actuater assemblies.

VS

Most Liked Negative Review

 

Pec Supply great, this component junk

Pex Supply was great, I give the company a 5+ rating, lowest prices out there, fast ship. The one star is for the piece of junk junk junk component . As everyone...Read complete review

Pex Supply was great, I give the company a 5+ rating, lowest prices out there, fast ship. The one star is for the piece of junk junk junk component . As everyone will find out, this part doesn't last very long for what they cost, never mind the labor for those who have to have a professional come out, trouble shoot and change it. Seniors need to put that $500 towards oil in the tank. Hopefully a replacement clone will become available by the time I need to cycle these parts out again in a year or two!

My Bottom Line Is Here!
Honeywell needs to redesign this part a third time to last at least a minimum of 5 years. I am forced to buy this part because of no known replacement .

Reviewed by 37 customers

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

This product is great...

By AL

from RI

Verified Buyer

Comments about Replacement Motor for ARD, EARD, & ZD Dampers:

SupplyHouse had the best price on this product. The gears are METAL. The one I replaced had plastic gears and were all striped out. This one should last a LONG time!

 
5.0

Pleasently surprised

By ron2zone

from Bradenton, FL

Verified Buyer

Comments about Replacement Motor for ARD, EARD, & ZD Dampers:

SupplyHouse has by far the best price I found on this product. Delivery was as expected. Have purchaced this unit before and was pleasantly surprised to find that the secondary gear is now metal, whereas past ones were plastic. Should have no failures as I have in the past.

 
5.0

Damper replacement

By Brian

from Huntington Beach California

Verified Buyer

Comments about Replacement Motor for ARD, EARD, & ZD Dampers:

My mother house Damper broken down, she called a few Airconditiming guy , they
Charged over $300 dollars. She didn't have money. After searching around Internet
I saw house supply.com and read all reviews confidence to ordered it. The part came
Exactly as they promised. It is so easy to install if I can do it anyone can do. I will recommend this company to al my friends.

 
5.0

Honeywell M84D1012 Valve Actuator Motor

By Average Joe

from Athens, Georgia

Verified Buyer

Comments about Replacement Motor for ARD, EARD, & ZD Dampers:

perfect replacement. Ease to install. Clear instructions.

 
5.0

Exactly what I needed at the right price

By Pete

from Keller tx

Verified Buyer

Comments about Replacement Motor for ARD, EARD, & ZD Dampers:

Excellent service my order was easily tracked from order to recipt

(1 of 1 customers found this review helpful)

 
5.0

Honeywell Damper motor

By Dan

from Durham, NC

Verified Buyer

Comments about Replacement Motor for ARD, EARD, & ZD Dampers:

If this was any easier to install, it would come out of the box and put itself in place. Two wires and an Allen bolt. The HVAC person wanted 150.00 and parts for the repair. It makes no sense to me when you look at it. The actuator has a life expectancy because the gears are "fighting" a pretty tight spring. Eventually the gears will wear down- its designed to give out at some point. Like a water pump on a car-- it won't last forever but you're wise to get a good part and avoid the inconvenience of doing it in the near future.

 
5.0

It works well for the ARD6 zone damper

By Yixiu

from New York City

Verified Buyer

Comments about Replacement Motor for ARD, EARD, & ZD Dampers:

It is very good service for supplyhouse.com and we recommend it to all.

 
3.0

Service not install

By Alltemp

from South Jersey

Verified Buyer

Comments about Replacement Motor for ARD, EARD, & ZD Dampers:

Good product does the job

 
5.0

Great replacement

By poolman

from Detroit Lakes, MN

Verified Buyer

Comments about Replacement Motor for ARD, EARD, & ZD Dampers:

I purchased this motor for one of our zone dampers. It arrived quickly, and was an exact match to the one I replaced, which made it super easy to install.

(1 of 1 customers found this review helpful)

 
5.0

Worked as described

By Jacob

from Phoenix, AZ

Verified Buyer

Comments about Replacement Motor for ARD, EARD, & ZD Dampers:

Replaced M847D1004 units perfectly. Following directions are a must... Understanding how your dampers are designed to operate within the system. I found that if the dampers moved feeling with my hand these where easier to replace than the whole damper/actuater assemblies.

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 7 Answers
Displaying questions 1-2
  • Replacement Motor for ARD, EARD, & ZD Dampers

    Q:

    I have had a visit from PSE&G told me I had a damper problem and not a thermostat problem. An HVAC company came and wanted to charge me $1200 to redo my system for 3 masters instead of a master and slave. The duct to the family room has a damper and is controlled by the slave in our added on family room. Thank God the damper is open and the Master thermostat gets heat into the family room. I think it is a problem with the actuator. Got the replacement model for the M835A (not purchase yet). My question is this: Does an electrical current flow into the actuator which then exits the actuator and by electrical impulse signals the gas furnace to turn on? I believe that the way this could be checked is to check the electrical impulse into the actuator and test the electrical output from the actuator. PSE&G told me that it is NOT the thermostat and NOTthe furnace. How, they knew that, I don't know? The HVAC people are coming AGAIN on Thursday coming (last Thursday in March, 2014)
    Asked on 3/22/2014 by Gina from River Vale, NJ

    4 answers

    • VERIFIED BUYER

      A:

      I just hooked one wire at a time and matched them I have replaced 3 of these that way and it works fine
      to know if this the problem the dampers on mine did not stick open they were going bang, bang, bang when the heat came on.
      Maybe yours stay open. They are very easy to replace. You can watch them move when the furnace is running, so if they do not move
      they probably need replaced.
      Hope that helps

      Answered on 3/22/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Gina, the thermostat sends a signal to your main control unit (in the attic
      or basement) that then closes the circuit with the appropriate damper
      actuator, which causes it to close/open. The control unit then closes the
      circuit to your furnace, A/C, or heat pump, which turns it on. If the
      damper is not opening/closing properly then I recommend buying this part
      and replacing the actuator.
      I did this several years ago and it took me about an hour or so to swap the
      bad one (spring had sprung and it was stuck in the open position) with the
      new one. I have very little HVAC experience but this is definitely a
      do-it-yourself project if you take your time and are careful and have an
      understanding of the electrical connections. You will save a ton of money!
      Good luck!

      Answered on 3/22/2014 by Anonymous
    • VERIFIED BUYER

      A:

      The Actuator is controlled by the thermostat that is in line with this duct,
      in turn activates the HVAC unit when called for by each thermostat,
      depending on how many zones you have.

      Answered on 3/22/2014 by Anonymous
    • VERIFIED BUYER

      A:

      That is very overcharge from an HVAC co. I have seen this acctuator fail,
      and does it cost about $ 95.00 each, if you know how to install it.
      Search on the internet for that model. Also does have an upgrade model for
      that actuator also.
      It is the function of the thermostat to turn on the furnace, on your case
      the thermostat send a signal to the control box and the control box send a
      signal to the furnace. Also is possible to have an extra thermostat instead
      of the control box.
      If need any clarification, just send an email.
      Jed Norberto
      Polar Mechanical Inc
      Orlando, FL

      Answered on 3/25/2014 by Anonymous
  • Replacement Motor for ARD, EARD, & ZD Dampers

    Q:

    I now have a M847D1004 motor with a stripped out gear. I would like to know if the gears are plastic or brass and if this is a common occurrence in a four year period. The unit now is set for 80/20 distribution. If I purchase the M847D1012, is this easily replaced and set up for the same operation. I am very mechanically inclined and I certainly do not want to pay anyone $275.00 to replace it. What is the warranty on a new motor and can a gear be purchased for my old to keep as a spare. Thanks for your help.
    Asked on 12/2/2010 by Luther from High Point, NC

    3 answers

    • A:

      On my M847D1004 unit, the plastic gear is stripped, but not entirely - only about 1/2 way. This allowed the damper to move to about 1/2 way between OPEN and CLOSED positions and then the motor would keep turning, trying to catch the next tooth of the gear. I found that by carefully disassembling the unit, I could reposition the plastic gear 1/2 turn so that a "new" set of teeth would engage the motor. I am hoping this will extend the useful life of the unit for a few more years (it was about 5 years before I started having problems).

      Answered on 6/12/2012 by RogerM from Marion,IN
    • CUSTOMER CARE

      A:

      The longevity of a motor can range from 2 to 6 years, depending on the number of times it cycles. The M847D1012 is the correct replacement and the warranty on the motor is 1 year from the date of purchase. There are no parts available for the old and new motors.

      Answered on 12/3/2010 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      It's plastic. This will occur again. Just have another as spare...

      Answered on 12/28/2011 by Jed from Orlando, FL
Displaying questions 1-2

Do you have a question about this product?