120V Non-Spring Return Foot Mounted Actuator w/ 2 internal aux. switches, 75 lb-in Zoom

120V Non-Spring Return Foot Mounted Actuator w/ 2 internal aux. switches, 75 lb-in

SKU:M9174C1025

Brand: Honeywell

Honeywell
Qty Price
$554.95
/ each
In Stock! Ships in 24-48 Hours
(20 Available)
0

Resources

Specs

Fail Safe Mode: Non-Spring Return
Torque: 75 lb-in
Control Signal: Proportional
Voltage:
?
120v
Internal Aux Switch: 2
Mount: Foot
Temperature Range: -40° to 150°F
Timing: 30-60 Seconds

Description for Honeywell M9174C1025

Series 90 Modutrol IV motors non-spring return modulating proportional control motors used with controllers that provide a Series 90 output to operate dampers or valves.

Features

  • Integral junction box provides NEMA 3 weather protection if motor is mounted in the upright position.
  • Motor and circuitry operate from 24 Vac.
  • Quick-connect terminals are standard--screw terminal adapter is available.
  • Adapter bracket for matching shaft height of older motors is available.
  • Motors have field adjustable stroke (90 to 160 degrees).
  • Integral auxiliary switches are available factory mounted, or can be field added.
  • All models have dual shafts (slotted and tapped on both ends).
  • All models have auxiliary switch cams.
  • Fixed torque throughout the entire voltage range.


Specifications
  • Application Type: Electric
  • Fail Safe Mode: Non-Spring Return
  • Control Signal: Proportional, 135 ohm
  • Feedback: no
  • Motor Shaft: Dual ended Shaft
  • Stroke: Adjustable; 90 to 160 degrees, Asymmetrical
  • Torque Rating (lb-in.): 75 lb-in
  • External Auxiliary Switches Available: Yes
  • Frequency: 50 Hz, 60 Hz
  • Power Consumption Driving (VA): 20 VA
  • Electrical Connections: Quick Connect Terminals
  • Shaft Dimensions (in.): .375 in
  • Shaft Shape: Square
  • Mounting: foot-mounted
  • Dimensions: 6 7/16 in. high x 5 1/2 in. wide x 8 3/4 in. deep
  • Temperature Range: -40 to 150F
  • Deadweight Load on Shaft (Either End) (lb): 200 lbs
  • Deadweight Load on Shaft (Combined on both shafts) (lb): 300 lbs
  • Nominal Timing (sec): 30 -60 sec
  • Shaft Rotation (upon control signal increase): Clockwise (as viewed from power end) (normally closed)
  • Auxiliary Switch Ratings AFL - 120 Vac: 7.2A
  • Auxiliary Switch Ratings AFL - 240 Vac: 3.6A
  • Auxiliary Switch Ratings ALR- 120 Vac: 43.2A
  • Auxiliary Switch Ratings ALR- 240 Vac: 21.6A
  • Includes: Transformer

120V Non-Spring Return Foot Mounted Actuator w/ 2 internal aux. switches, 75 lb-in

REVIEW SNAPSHOT®

by PowerReviews
Honeywell120V Non-Spring Return Foot Mounted Actuator w/ 2 internal aux. switches, 75 lb-in
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
4.0

I would purchase this product again!

By Big G

from Spartanburg SC

Verified Reviewer

Comments about 120V Non-Spring Return Foot Mounted Actuator w/ 2 internal aux. switches, 75 lb-in:

One good thing about this product is the on-board low voltage transformer. Helps if space limitations exist as well as simplified change out.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers