Series 90 Modutrol IV Motor, 24V w/ 2 Auxiliary Switches Zoom

Series 90 Modutrol IV Motor, 24V w/ 2 Auxiliary Switches

SKU:M9191F1001

Brand: Honeywell

Honeywell
Qty Price
$909.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Fail Safe Mode: Non-Spring Return
Control Signal: Proportional
Voltage:
?
24v
Torque: 300 lb-in
Internal Aux Switch: 2

Description for Honeywell M9191F1001

Features:

  • Replaces M934A,D, M941, M944A,C,D, M945A,D,F, M954, M965, and M975 motors.
  • Integral junction box provides NEMA 3 weather protection.
  • Integral spring return returns motor to normal position when power is interrupted.
  • Motor and circuitry operate from 24 Vac. Models available with factory installed transformer, or a field added internal transformer.
  • Quick-connect terminals are standard-screw terminal adapter is available.
  • Adapter bracket for matching shaft height of older motors is available.
  • Motors have field adjustable stroke (90° to 160°).
  • Die-cast aluminum housing.
  • Integral auxiliary switches are available factory mounted, or can be field added.
  • Nominal timing standard of 30 seconds (90° stroke), and 60 seconds (160° stroke). Other timings available.
  • Spring return motors can operate valve linkages form power end or auxiliary end shafts for normally closed or normally open valve applications.
  • All models have dual shafts (slotted and tapped on both ends).
  • All models have auxiliary switch cams.
  • Fixed torque throughout the entire voltage range.
  • Motors are designed for either normally open or normally closed valves and dampers.
  • Field addable interface modules can be mounted in the junction box to upgrade the motor to Series 70 (electronic) control.

Series 90 Modutrol IV Motor, 24V w/ 2 Auxiliary Switches

Q&A: Ask the Questions, share answers