Fast Acting, Spring Return Actuator CCW, 120 VAC Zoom

Fast Acting, Spring Return Actuator CCW, 120 VAC

SKU:ML4115A1009

Brand: Honeywell

Honeywell
ML4115A1009 has been discontinued.
Suggested Alternative:
SKU: MS4104F1010
Brand: Honeywell
0

Resources

Specs

Actuator Type: Two Position
Voltage:
?
120v
Torque: 30 lb-in
Fail Safe Mode: Spring Return

Description for Honeywell ML4115A1009

Spring return direct coupled actuators (DCA) for on/off damper control with an integral junction box. The actuator accepts an on/off signal from a single-pole, single-throw (SPST) controller. They are designed to operate reliably in smoke control systems requiring Underwriter's Laboratories Inc. UL555S ratings up to 350 F.

Features

  • Integral spring return. No audible noise during holding.
  • Electronic circuitry provides efficient operation while eliminating the need for limit switches.
  • Ninety-five degree angle of rotation for tight damper closure.
  • Die-cast aluminum housing.
  • Housing design allows flush mounting to damper.
  • Integral junction box with three conduit openings eliminates need for separate wiring box.
  • Mounts to 3/8 or 1/2 in. round or square shaft.
  • High-temperature indicator included.


Specifications
  • Actuator Type: Damper
  • Application Type: Fire and Smoke
  • Torque/Force (lb-in., lbf): 30 lb in
  • Torque/Force (Nm, N): 3.4 Nm
  • Fail Safe Mode: Spring Return
  • Control Signal: Two position, SPST
  • Supply Voltage: 120 Vac + or ? 10%
  • Number of Internal Auxiliary Switches: 0
  • External Aux. Switches Available: Yes, 32003532-005
  • Shaft Adapter Type: Aluminum Hub, two set screws
  • Spring Return Torque/Force (lb-in., lbf): 30 lb-in
  • Spring Return Torque/Force (Nm, N): 3.4 Nm Maximum Stall Torque/Force (lb-in., lbf): 150 lbs-in
  • Maximum Stall Torque/Force (Nm, N): 17 Nm
  • Minimum Driving Torque at 350 F (lb-in.): 30 lbs in
  • Mounting: Direct Coupled
  • Frequency: 60 Hz
  • Rotational Stroke: 95 ±3 degrees
  • Spring Return Direction: CCW
  • Timing, Maximum Spring Return (sec): 15 Sec
  • Timing, Nominal Driving @ 60 Hz (sec): 18 Sec
  • Timing, Maximum Driving @ 60 Hz (sec): 25 Sec
  • Dimensions: 7.5 in high x 5.13 in wide x 3.32 in deep
  • Compatible Damper Shafts (in.): 3/8 to ½ Square or Round
  • Temperature Range, Ambient (F): 0 to 130 F
  • Temperature Range, Storage (F): -40 to 140F
  • Operating Humidity Range: 5 to 95% RH, non-condensing
  • Maximum Noise Rating, Driving (dB(A) @ 1m): 65
  • Maximum Noise Rating, Holding (dB(A) @ 1m): 20 (no audible noise)
  • Environmental Rating: NEMA1
  • Comments: Integral junction box with three 7/8 in. conduit openings (fittings not included)

Fast Acting, Spring Return Actuator CCW, 120 VAC

REVIEW SNAPSHOT®

by PowerReviews
HoneywellFast Acting, Spring Return Actuator CCW, 120 VAC
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Displaying reviews 1-2

Back to top

 
5.0

HVAC Supply

By Boxboy

from San Diego, CA

Verified Buyer

Comments about Fast Acting, Spring Return Actuator CCW, 120 VAC:

Best price [...] for commercial fire/smoke control systems.

(1 of 1 customers found this review helpful)

 
5.0

EXCELLENT [...]

By Booze

from King, NC

Verified Buyer

Comments about Fast Acting, Spring Return Actuator CCW, 120 VAC:

Great Company to deal with.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers