Non-Spring Return Damper Actuator, 90 Second Zoom

Non-Spring Return Damper Actuator, 90 Second

SKU:ML6161B2024

Brand: Honeywell

Honeywell
Qty Price
$53.35
/ each
$203.80 / box (4 units x $50.95)
In Stock! Ships in 24-48 Hours
(68 Available)
1

Resources

Specs

Product Type: Actuator
Actuator Type: Floating
Two Position
Voltage:
?
24v
24v
Torque: 35 lb-in
Fail Safe Mode: Non-Spring Return
Timing: 90 Seconds
Temperature Range: 20° to 125°F
Features: NEMA-1 Enclosure

Description for Honeywell ML6161B2024

Used to control dampers in applications such as variable air volume (VAV) terminal units and for mounting on ball valves; suitable for use with SPDT or floating thermostats or building automation controls.

Features

  • Control for air damper applications with up to10 sq.ft. assuming 3.5 in-lb per sq.ft. of damper area, velocity independent.
  • Superior A/C synchronous submotor for consistent timing and actuator longevity.
  • Eliminate need for limit switches or mechanical stops by providing magnetic coupling.
  • All models include manual declutch lever, and bag assembly with two minimum position setscrews.
  • Mount directly on 3/8 inch or 1/2 inch square or round damper shaft.
  • Selectable 45, 60, and 90 stroke in either clockwise or counterclockwise direction.


Specifications
  • Direct Coupled, General Purpose, Non-Spring Return Actuator
  • Actuator Type: Damper
  • Application Type: HVAC
  • Torque/Force (lb-in., lbf : 35lb-in.
  • Torque/Force (Nm, N): 4 Nm
  • Fail Safe Mode: Non-Spring Return
  • Control Signal: Floating, SPDT
  • Supply Voltage: 24 Vac + or - 20%
  • Number of Internal Auxiliary Switches: 0
  • External Aux. Switches Available: Yes, 201052B
  • Shaft Adapter Type: Aluminum Hub, two set screws
  • Manual Operation: Declutch Mechanism
  • Maximum Stall Torque/Force (lb-in., lbf): 70 lb-in.
  • Maximum Stall Torque/Force (Nm, N): 8 Nm
  • Mounting: Direct Coupled
  • Frequency: 60 Hz
  • Rotational Stroke: 90 degrees
  • Rotational Stroke Adjustment: Mechanically limited at 45 or 60 degrees in cw or ccw directions
  • Rotation to opening: By wiring
  • Dimensions: 5.55 in high x 3.39 in wide x 2.52 in deep
  • Compatible Damper Shafts (in.): 3/8 to ½ Square or Round
  • Temperature Range, Ambient (F): 20 F to 125F
  • Temperature Range, Storage (F): 20 to 130F
  • Operating Humidity Range: 5 to 95% RH, non-condensing
  • Maximum Noise Rating, Driving (dB(A) @ 1m): 45
  • Environmental Rating: NEMA1

Non-Spring Return Damper Actuator, 90 Second

REVIEW SNAPSHOT®

by PowerReviews
HoneywellNon-Spring Return Damper Actuator, 90 Second
 
5.0

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 4 customers

Sort by

Displaying reviews 1-4

Back to top

 
5.0

nice to find older parts that work :^)

By Tom

from Tucson Az.

Verified Buyer

Comments about Non-Spring Return Damper Actuator, 90 Second:

the valves work with my software

 
5.0

Great price!

By frankie

from santa rosa, ca.

Verified Buyer

Comments about Non-Spring Return Damper Actuator, 90 Second:

the product works great, the price you can't beat, i purchased the same item 3 years ago from my equipment company & paid four times the price, thanks Pexsupply

 
5.0

Does the job just fine

By HalFrom VA

from Basye, VA

Verified Buyer

Comments about Non-Spring Return Damper Actuator, 90 Second:

This was purchased as an exact replacement for a ten year old HRV unit fresh air damper control. The new model has the same specifications and dimensions, so it worked exactly as expected. A good thing about this model is the magentic drive, which allows the damper to fully open and close without using limit switches at each end of travel; the motor just keeps running when the torque limit is reached. Alternatively, power can be disconnected after the appropriate time is allowed for damper positioning, as the present position will remain until power is re-applied.

 
5.0

Unsurpassed

By Contented

from NC Smoky Mountains

Verified Buyer

Comments about Non-Spring Return Damper Actuator, 90 Second:

When used in an appropriate application, this unit will function superbly.

Displaying reviews 1-4

Back to top

Q&A: Ask the Questions, share answers