Description
For use with V5011/13, up to 3 in., V5045 w/ 272629A
Includes: 1/2 in. conduit hub, 1/2 in. flexible conduit adapter

The ML6984 is a self-contained, self-adjusting, motorized linkage that mounts directly onto V5011 two-way or V5013 three-way valves and provides up to 25 mm (1") of linear travel (stem lift). For use with low voltage 3-wire SPDT Series 20 (on-off); Series 60 (floating) electromechanical (dry) contacts; or electronic (triac output) controllers (3-wire installation).

Features
  • Allows the use of one common transformer power supply for multiple actuators and controllers.
  • Self-contained, motorized valve linkage.
  • Linkage self-adjusts to valve stroke of 12 to 25 mm (1/2 to 1").
  • Multi-pose mounting.
  • Strong valve seat closing force 710 Newton (160 lbs.).
  • Compact size for easy installation in confined area.
  • One device for either 24 Vac or 28 Vdc power supply application.
  • Electronic current sensing provides internal protection and positive full closing force.
  • Field-addable position feedback/auxiliary switch module available.
  • Compatible with 3-wire control systems.
Specifications
  • Direct-Coupled, Linear-Stoke, Valve Actuator
  • Actuator Type: Valve
  • Application Type: HVAC
  • Control Signal: SPDT 2 position, Floating
  • Number of Internal Auxiliary Switches: 0
  • Switches: SPDT w/ 272630D
  • External Aux. Switches Available: 272630D
  • Medium Temperature: 300 F Maximum
  • Feedback: Position feedback available w/ 272630D; 2-10 Vdc
  • Manual Operation: None
  • Stroke: 1/2 to 1 in
  • Mounting: Screws onto 1/4-28 UNF threaded valve stem
  • Frequency: 60 Hz, 50 Hz
  • Timing: 63 at 3/4 in stroke
  • Electrical Connections: Screw Terminals
  • Temp Range: -40 F to 150 F
  • Operating Humidity Range: 15 to 95% RH
  • Electrical Protection: NEMA 3R
Read more
Manuals (1)
Specs
Product Type:
Actuator
Actuator Type:
Two Position
Voltage:
24v
24v
Torque:
135 lb-in
Stroke:
1-1/2"
Timing:
63 at 3/4" stroke
Fail Safe Mode:
Non-Spring Return
Manual Oper.:
None
×
Questions?
Speak with a real person who will go out of their way to help!
Call us 1-888-757-4774 Open Now:
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

3 Product Reviews

Product Q&A