General Purpose Non-Spring Return Actuator w/ 35 lbf force Zoom

General Purpose Non-Spring Return Actuator w/ 35 lbf force

SKU:ML7161A2008

Brand: Honeywell

Honeywell
Qty Price
$98.95
/ each
$379.80 / box (4 units x $94.95)
In Stock! Ships in 24-48 Hours
(66 Available)
2

Resources

Specs

Product Type: Actuator
Actuator Type: Proportional
Voltage:
?
24v
Torque: 160 lbf
Fail Safe Mode: Non-Spring Return
Manual Oper.: Declutch Mechanism

Description for Honeywell ML7161A2008

Used to control dampers in applications such as variable air volume (VAV) terminal units and for mounting on ball valves; suitable for use with SPDT or floating thermostats or building automation controls.

Specifications

  • Direct Coupled, General Purpose, Non-Spring Return Actuator
  • Actuator Type: Damper
  • Application Type: HVAC
  • Control Signal: 2 to 10 Vdc
  • Number of Internal Auxiliary Switches: 0
  • External Aux. Switches Available: 201052B
  • Mounting: Direct Coupled
  • Frequency: 60 Hz, 50 Hz
  • Shaft Adapter type: Aluminum Hub, two set screws
  • Manual Operation: Declutch mechanism
  • Rotational Stroke: 90 Degrees
  • Rotational Stroke Adjustment: Mechanically limited at 45 or 60 degrees in cw or ccw directions
  • Rotation to open: by switch
  • Timing, Nominal Driving @ 60 Hz (sec): 90 Seconds
  • Temperature Range, Ambient (F):20 to 125F
  • Environmental Rating: NEMA1

Features
  • Control for air damper applications with up to 10 sq.ft. assuming 3.5 in-lb per sq.ft. of damper area, velocity independent.
  • Superior A/C synchronous submotor for consistent timing and actuator longevity.
  • Eliminate need for limit switches or mechanical stops by providing magnetic coupling.
  • All models include manual declutch lever, and bag assembly with two minimum position setscrews.
  • Mount directly on 3/8 inch or 1/2 inch square or round damper shaft.
  • Selectable 45, 60, and 90 stroke in either clockwise or counterclockwise direction.

General Purpose Non-Spring Return Actuator w/ 35 lbf force

REVIEW SNAPSHOT®

by PowerReviews
HoneywellGeneral Purpose Non-Spring Return Actuator w/ 35 lbf force
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Non-Spring Return Actuator w/ 35

By Bob

from Dallas, TX

Verified Buyer

Comments about General Purpose Non-Spring Return Actuator w/ 35 lbf force:

This Honeywell product performs very well. We use it in a 2 - 10 volt DC proportional mode and it is very reliable.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers