Linear-Stroke Valve Actuator 135 lbf Zoom

Linear-Stroke Valve Actuator 135 lbf

SKU:ML7425A3013

Brand: Honeywell

Honeywell
Qty Price
$331.95
/ each
$953.85 / box (3 units x $317.95)
In Stock! Ships in 24-48 Hours
(72 Available)
0

Resources

Specs

Actuator Type: Proportional
Floating
Fail Safe Mode: Spring Return
Manual Oper.: Manual override winding
Voltage:
?
24v
24v
Timing: 90 Seconds
Torque: 135 lb-in

Description for Honeywell ML7425A3013

Direct Coupled Globe Valve Actuators provide floating or modulating control of chilled water, hot water, or steam, and mount directly on VGF series, V5011, and V5013 valves. These Non-Spring Return Actuators will operate 1/2 to 6 inch valves.

Features

  • Easy and quick installation on valves with 1 3/8" bonnet and 3/4" stroke.
  • No separate linkage required.
  • Conduit connector standard.
  • No adjustments required on linkage.
  • Accurate valve positioning.
  • Low power consumption.
  • High close-off ratings.
  • Force limiting end switches.
  • Internal manual operator.
  • Synchronous motor.
  • Maintenance free.


Specifications
  • Direct-Coupled, Linear-Stoke, Valve Actuator
  • Actuator Type: Valve
  • Application Type: HVAC
  • Control Signal: 2 to 10 Vdc
  • Number of Internal Auxiliary Switches: 0
  • Mounting: Directly on V5011/V5013 Globe Valves and VGF Flanged Globe Valves (3/4" or 20mm stroke)
  • Frequency: 60 Hz, 50 Hz
  • Manual Operation: Manual override winding
  • Timing, Nominal Driving @ 60 Hz (sec): 90 Seconds
  • Temperature Range, Ambient (F):14 to 122F

Linear-Stroke Valve Actuator 135 lbf

REVIEW SNAPSHOT®

by PowerReviews
HoneywellLinear-Stroke Valve Actuator 135 lbf
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Great Product

By Metal Mike

from Richmond, VA

Verified Buyer

Comments about Linear-Stroke Valve Actuator 135 lbf:

This actuator works great. It's reliable and on the spot !!!

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers