Linear-Stroke Valve Actuator 135 lbf Zoom

Linear-Stroke Valve Actuator 135 lbf

SKU:ML7425B3012

Brand: Honeywell

Honeywell
Qty Price
$331.95
/ each
$953.85 / box (3 units x $317.95)
In Stock! Ships in 24-48 Hours
(41 Available)
0

Resources

Specs

Actuator Type: Proportional
Floating
Fail Safe Mode: Spring Return
Manual Oper.: Manual override winding
Voltage:
?
24v
24v
Timing: 90 Seconds
Torque: 135 lb-in

Description for Honeywell ML7425B3012

Direct Coupled Globe Valve Actuators provide floating and modulating control of chilled water, hot water, and steam, and mount directly on VGF series, V5011, and V5013 globe valves. These Spring Return Actuators will operate 1/2 to 3 inch valves.

Features

  • Easy and quick installation on valves with 1 3/8" bonnet and 3/4" stroke.
  • No separate linkage required.
  • Conduit connector standard.
  • No adjustments required on linkage.
  • Accurate valve positioning.
  • Low power consumption.
  • High close-off ratings.
  • Force limiting end switches.
  • Internal manual operator.
  • Synchronous motor.
  • Maintenance free.


Specifications
  • Direct-Coupled, Linear-Stoke, Valve Actuator
  • Actuator Type: Valve
  • Application Type: HVAC
  • Control Signal: 0 to 10 Vdc, 2 to 10 Vdc
  • Number of Internal Auxiliary Switches: 0
  • Mounting: Directly on V5011/V5013 Globe Valves and VGF Flanged Globe Valves (3/4" or 20mm stroke)
  • Frequency: 60 Hz, 50 Hz
  • Manual Operation: Manual override winding
  • Timing, Nominal Driving @ 60 Hz (sec): 90 Seconds
  • Temperature Range, Ambient (F):14 to 122F

Linear-Stroke Valve Actuator 135 lbf

REVIEW SNAPSHOT®

by PowerReviews
HoneywellLinear-Stroke Valve Actuator 135 lbf
 
4.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (0)

67%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
2.0

Plastic gears

By Facilities maintenance

from washington DC

Verified Reviewer

Comments about Linear-Stroke Valve Actuator 135 lbf:

We are on our 5th or 6th replacement, since 2007 when our building was new.
I would say it generally works great, but the plastic gear wheels always strip out, shutting off the valve so the building loses hot water. Replacement costs include a $ervice call to the plumber,( 3 1/2 hours last trip ) and of course, a new actuator. If you get a kick out of taking cold showers and paying through the nose for replacing this thing every 1 -2 years, then go for it!

 
5.0

Great product

By Don

from Holyoke , MA.

Verified Buyer

Comments about Linear-Stroke Valve Actuator 135 lbf:

Great product, fast shipping, pex supply is a #1 company to deal with. We are using the product for a large steam system.

 
5.0

Excellent Value

By Big George

from Lansing, MI

Verified Buyer

Comments about Linear-Stroke Valve Actuator 135 lbf:

Actuator was shipped on a timely basis, works just perfect and PEX had the best price in town!

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers