7" Pneumatic Valve Actuator (8 psi to 13 psi) Zoom

7" Pneumatic Valve Actuator (8 psi to 13 psi)

SKU:MP953D1107

Brand: Honeywell

Honeywell
Qty Price
$192.75
/ each
In Stock! Ships in 24-48 Hours
(19 Available)
0

Resources

Specs

Diameter (Inches): 7"
Temperature Range (F): 0°-140°F
Max Pressure (PSI): 25
Action: Reverse Acting
Actuator Spring Range: 8 to 13 psi
Fail Safe Mode: Spring Return

Description for Honeywell MP953D1107

Pneumatic actuators provide proportional control of steam or hot or cold liquids in HVAC systems by operating V5011, V5013, and VGF valve assemblies. Replacement devices are available for older Honeywell actuators.

Features

  • Rolling diaphragm for long life and low hysteresis.
  • Easily attached to valve.
  • Can be installed after piping valve.
  • Slide lock feature permits simple engagement to valve stem.
  • Direct- or reverse-action control.
  • Does not include positive positioner.


Specifications
  • Actuator Type: Valve
  • Actuator Force: medium
  • Action: Reverse Acting
  • Stroke: 3/4 in.
  • Maximum Safe Operating Pressure (psi): 25 psi
  • Temperature Range (F): 0 F to 140 F
  • Fail Safe Mode: Spring Return
  • Air Connections: Dual barbed fitting for 5/32 in. O.D. and 1/4 in. O.D. plastic tubing
  • Operating Humidity Range: 5 to 95% RH

7" Pneumatic Valve Actuator (8 psi to 13 psi)

Q&A: Ask the Questions, share answers