13" Pneumatic Valve Actuator w/ positioner (4 psi to 11 psi) Zoom

13" Pneumatic Valve Actuator w/ positioner (4 psi to 11 psi)

SKU:MP953E1418

Brand: Honeywell

Honeywell
Qty Price
$919.95
/ each
In Stock! Ships in 24-48 Hours
(8 Available)
1

Resources

Specs

Diameter (Inches): 13"
Temperature Range (F): 0°-140°F
Max Pressure (PSI): 25
Action: Direct Acting
Actuator Spring Range: 4 to 11 psi
PSI Range: 10 PSI
Fail Safe Mode: Spring Return

Description for Honeywell MP953E1418

Pneumatic actuators provide proportional control of steam or hot or cold liquids in HVAC systems by operating V5011, V5013, and VGF valve assemblies. Replacement devices are available for older Honeywell actuators.

Features

  • Rolling diaphragm for long life and low hysteresis.
  • Easily attached to valve.
  • Can be installed after piping valve.
  • Slide lock feature permits simple engagement to valve stem.
  • Direct- or reverse-action control.
  • Does not include positive positioner.


Specifications
  • Actuator Type: Valve
  • Actuator Force: high
  • Action: Direct Acting
  • Stroke: 1-1/2 in.
  • Maximum Safe Operating Pressure (psi): 25 psi
  • Temperature Range (F): 0 F to 140 F
  • Fail Safe Mode: Spring Return
  • Air Connections: Pilot barbed fitting for 5/32 in. O.D. and 1/4 in. O.D. plastic tubing
  • Operating Humidity Range: 5 to 95% RH

13" Pneumatic Valve Actuator w/ positioner (4 psi to 11 psi)

Q&A: Ask the Questions, share answers