Automatic backwash control, fits 1/2 in. to 2 in Zoom

Automatic backwash control, fits 1/2 in. to 2 in

SKU:MV876B1018

Brand: Honeywell

Honeywell
Qty Price
$166.95
/ each
$479.85 / box (3 units x $159.95)
In Stock! Ships in 24-48 Hours
(5 Available)
0

Resources

Specs

Product Type: Backwash Control
Application: Accessory
Features: Digital Display
Remote Activation
Voltage:
?
24v
Wattage:
?
10
Time Cycle: 20 seconds
Height (Inches): 6
Width: 2-3/4"
Depth (Inches): 6-5/16"

Description for Honeywell MV876B1018

The MV876B Automatic-Backwash Control is available as an accessory. This control is fitted to the drain valve and is programmed by the user to automatically perform the backwash function according to the desired interval.

Features

  • Bayonet fitting simplifies upgrade to automatic backwash.
  • 16 field-selectable backwash intervals (from every four minutes to once every three months) eliminate need for external timer.
  • Connections for external control on the MV876 provide for use in automated systems and differential pressure control.
  • MV876 can be manually activated to initiate backwash.
  • Battery (AA) backup to insure completion of backwash cycle in spite of power loss.


Specifications
  • Description: Automatic backwash control, fits 1/2 in. to 2 in. F76S models and F74C models.
  • Interval Selection: 16 field selectable via keypad
  • Display: Digital
  • Backwash Intervals: 16 Adjustable intervals from 4 min to 3 months
  • External Control Connections: Remote Activation
  • Battery Backup: Yes, 4xAA
  • Electrical Ratings: 24 Vac, 10 W
  • Cycle Time: 20 Seconds
  • Dimensions: 6 in. high, 2-3/4 in wide, 6-5/16 in. deep

Automatic backwash control, fits 1/2 in. to 2 in

REVIEW SNAPSHOT®

by PowerReviews
HoneywellAutomatic backwash control, fits 1/2 in. to 2 in
 
3.5

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
2.0

Valve Cycles too Rapidly

By Well, that's a deep subject.

from Chicago

Verified Buyer

Comments about Automatic backwash control, fits 1/2 in. to 2 in:

Manufacturer specifications report a 25 second cycle time however, the timer controlling the motor completes one full rinse cycle in 10 seconds, with the valve in the full open position for only 2 seconds. This is not long enough to clear the accumulated debris, however manually operating the valve is effective. Hopefully this issue is unique to this unit and a smooth exchange will ensue.

(1 of 1 customers found this review helpful)

 
5.0

Works fine

By Bertie

from Centralia WA

Verified Buyer

Comments about Automatic backwash control, fits 1/2 in. to 2 in:

This eliminates the need to constantly moniter the filter.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers