Replacement Operator for MZV Zone Valves w/ end switch Zoom

Replacement Operator for MZV Zone Valves w/ end switch

SKU:MZV520-RP

Brand: Honeywell-Sparco

Honeywell-Sparco
Qty Price
$52.75
/ each
$195.00 / box (4 units x $48.75)
In Stock! Ships in 24-48 Hours
(75 Available)

Specs

Application: Replacement Part
Voltage:
?
24v
Max Temp (F): 240°F
Hertz: 60
Auxiliary Switch: SPST
Yes
Accessory For: MZV Zone Valves
Max Pressure (PSI): 125 psi
Amperage:
?
0.25
Time Cycle: 10-20 Seconds Open
3-6 Seconds Close
Position: Normally Closed
Wiring: 18" Leads
Material: Bronze

Description for Honeywell-Sparco MZV520-RP

Specifications

  • Replacement Operator for MZV524E, MZV525E, MZV526E, MZV527E Zone Valves w/ end switch
  • Replacement Part for MZV Series Zone Valves
  • Voltage: 24 Vac
  • Frequency: 60 Hz
  • Auxiliary End Switch: SPST
  • Maximum Ambient Temperature (F): 240F

Replacement Operator for MZV Zone Valves w/ end switch

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons