Replacement Valve Cartridge for 1/2" and 3/4" MZV Valves Zoom

Replacement Valve Cartridge for 1/2" and 3/4" MZV Valves

SKU:MZV525-RP

Brand: Honeywell-Sparco

Honeywell-Sparco
Qty Price
$15.85
/ each
$152.50 / box (10 units x $15.25)
In Stock! Ships in 24-48 Hours
(20 Available)
0

Resources

Specs

Size: 1/2"
3/4"
Application: Replacement Part
Voltage:
?
24v
Max Temp (F): 240°F
Hertz: 60
Accessory For: MZV Zone Valves
Max Pressure (PSI): 125 psi
Amperage:
?
0.25
Time Cycle: 10-20 Seconds Open
3-6 Seconds Close
Position: Normally Closed
Wiring: 18" Leads
Material: Bronze
Auxiliary Switch: No
Max Close-Off PSI: 20 psi

Description for Honeywell-Sparco MZV525-RP

Replacement valve cartridge for 1/2 in. (MZV524, MZV524E) and 3/4 in. (MZV525, MZV525E) valves

Replacement Valve Cartridge for 1/2" and 3/4" MZV Valves

REVIEW SNAPSHOT®

by PowerReviews
Honeywell-SparcoReplacement Valve Cartridge for 1/2" and 3/4" MZV Valves
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

hard to find valve

By Wayne

from Flagstaff Arizona

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Replacement Valve Cartridge for 1" and 1-1/4" MZV Valves:

        This was hard to find this valve cartage fits the 1 inch sweat zone valve sold by wisbro which is now upnor floor heat they did not know where to find it the only clue I had was the word sparco 526 on the side thanks for sending me a picture of the cartage it it a little different but it works

        • Primary use:
        • Personal
         
        5.0

        [...]great deal !!!!!!

        By Ken

        from Louisburg NC

        Verified Buyer

        Comments about Replacement Valve Cartridge for 1/2" and 3/4" MZV Valves:

        I had a problem with my infloor heating system and needed to replace the valves.Finding this service was great. I have used others but this one by far was the fastist and gave the best price.I keep them in my address book so I will have quick access and I can get what I need fast.Thank you again.

        Displaying reviews 1-2

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        Get answers from real customers and in-house experts with AnswerBox.

        1 Question | 1 Answer
        Displaying question 1
        • Replacement Valve Cartridge for 1" and 1-1/4" MZV Valves

          Q:

          What is the difference between the 1/2-3/4 replacement zone valve cartridge and the 1 - 1-1/4 replacement zone valve? I can't tell which one I have. I assumed it was the 1/2-3/4 and ordered a new one but the valve stem is shorter than the original and the valve is not closed when the power head is installed and the brass nut is tightened all the way. Is the 1 - 1-/4 valve cartridge stem longer?
          Asked on 2/19/2011 by Henry from Fayston, VT

          1 answer

          • CUSTOMER CARE

            A:

            You will need to find the model number of your original valve. The 1" and 1 1/4" replaces the valve cartridge for MZV526 and MZV527 valves. The 1/2" and 3/4" is intended for use with models MZV524 and MZV525.

            Answered on 2/23/2011 by PexSupply Staff from NY
        Displaying question 1

        Do you have a question about this product?