Replacement Valve Cartridge for 1" and 1-1/4" MZV Valves Zoom

Replacement Valve Cartridge for 1" and 1-1/4" MZV Valves

SKU:MZV526-RP

Brand: Honeywell-Sparco

Honeywell-Sparco
Qty Price
$17.25
/ each
Non-Stock ItemAllow 2-3 Days to Ship Out
0

Resources

Specs

Size: 1"
1-1/4"
Application: Replacement Part
Voltage:
?
24v
Max Temp (F): 240°F
Hertz: 60
Accessory For: MZV Zone Valves
Max Pressure (PSI): 125
Amperage:
?
0.25
Time Cycle: 10-20 Seconds Open
3-6 Seconds Close
Position: Normally Closed
Wiring: 18" Leads
Material: Bronze
Auxiliary Switch: No
Max Close-Off PSI: 17.5 psi

Description for Honeywell-Sparco MZV526-RP

Replacement valve cartridge for 1" (MZV526, MZV526E) and 1-1/4" (MZV527, MZV527E) valves

Replacement Valve Cartridge for 1" and 1-1/4" MZV Valves

REVIEW SNAPSHOT®

by PowerReviews
Honeywell-SparcoReplacement Valve Cartridge for 1/2" and 3/4" MZV Valves
 
4.8

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (3)

Reviewed by 4 customers

Displaying reviews 1-4

Back to top

 
4.0

Rebuilding a boiler system can be troublesome

By none

from lyman, wyoming

Verified Buyer

Comments about Replacement Valve Cartridge for 1/2" and 3/4" MZV Valves:

Rebuilding my boiler system was quick and almost painless with these parts all are in service and working well

  • Primary use:
  • Personal
 
5.0

Easy to install

By Fixit Lady

from Bountiful, UT

Verified Buyer

Comments about Replacement Valve Cartridge for 1/2" and 3/4" MZV Valves:

Saved $$$ and time by inserting the Replacement Valve Cartridge into the existing MZV520 valve housing instead of having to cut out the old valve and re-solder a new valve unit. So glad that SupplyHouse has these replacements available.

  • Primary use:
  • Personal
 
5.0

hard to find valve

By Wayne

from Flagstaff Arizona

Verified Buyer

Comments about Replacement Valve Cartridge for 1" and 1-1/4" MZV Valves:

This was hard to find this valve cartage fits the 1 inch sweat zone valve sold by wisbro which is now upnor floor heat they did not know where to find it the only clue I had was the word sparco 526 on the side thanks for sending me a picture of the cartage it it a little different but it works

  • Primary use:
  • Personal
 
5.0

[...]great deal !!!!!!

By Ken

from Louisburg NC

Verified Buyer

Comments about Replacement Valve Cartridge for 1/2" and 3/4" MZV Valves:

I had a problem with my infloor heating system and needed to replace the valves.Finding this service was great. I have used others but this one by far was the fastist and gave the best price.I keep them in my address book so I will have quick access and I can get what I need fast.Thank you again.

Displaying reviews 1-4

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • Replacement Valve Cartridge for 1/2" and 3/4" MZV Valves

    Q:

    does this work with 1/2"? According to description, this one works for 1/2" and 3/4", I have a 1/2" cartridge, and the picture looks like a 3/4" cartridge. So, does this one really compatible with 1/2" cartridge? Thanks
    Asked on 11/2/2015 by Alex

    1 answer

    • VERIFIED BUYER

      A:

      1/2" & 3/4" zone valves both use the same cartridge. The picture may look
      different because they changed the design some time ago.

      Answered on 11/2/2015 by Anonymous
  • Replacement Valve Cartridge for 1" and 1-1/4" MZV Valves

    Q:

    What is the difference between the 1/2-3/4 replacement zone valve cartridge and the 1 - 1-1/4 replacement zone valve? I can't tell which one I have. I assumed it was the 1/2-3/4 and ordered a new one but the valve stem is shorter than the original and the valve is not closed when the power head is installed and the brass nut is tightened all the way. Is the 1 - 1-/4 valve cartridge stem longer?
    Asked on 2/19/2011 by Henry from Fayston, VT

    1 answer

    • CUSTOMER CARE

      A:

      You will need to find the model number of your original valve. The 1" and 1 1/4" replaces the valve cartridge for MZV526 and MZV527 valves. The 1/2" and 3/4" is intended for use with models MZV524 and MZV525.

      Answered on 2/23/2011 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?