Description
*** Note: This item comes as a 1" valve with adapters to make it 1-1/4" ***

Honeywell MZV Series is the first linear zone valve with a built-in balancing plug that permits pre-balancing for each zone.

Specifications
  • Application: Residential or Commercial Zoning for hot water heating or chilled water air conditioning systems, fan coil units or indirect water heater service.
  • Body Pattern: Two-way
  • Maximum Close-off Pressure (psi): 17.5 Psi
  • Maximum Water Pressure (psi): 125 Psi
  • Maximum Ambient Temperature (F): 125F
  • Voltage: 24 Vac
  • Frequency: 60 Hz

Features
  • Rack and pinion linear design.
  • Fast acting, 15 seconds to open, 5 seconds to close.
  • Two piece rack design to extend service life.
  • Low power consumption, 8 valves, 40 VA transformer.
  • External valve position indicator.
  • Quiet operation, no water hammer.
  • Built-in tamper resistant balancing valve for pre-balancing.
  • High torque, constant speed synchronous motor.
  • Cooler running, longer life motor.
  • Operator can be replaced without draining system.
  • Manual opening feature.
  • Replaceable valve cartridge.
  • Large adjustable flow, 1/2 in. 3/4 in. Cv 5.8; 1 in. 7.0 Cv; 1-1/4 in. Cv 7.0.
  • Motor CSA recognized.
  • 4 wire operator with auxiliary switch.
  • 2 wire without switch, 24 in. leads.
  • Compatible with programmable thermostats.
  • Bronze casting; brass/stainless trim
Read more
Manuals (1)
Specs
Application:
Zoning
Size:
1-1/4"
Connection Type:
Sweat
Flow Capacity (Cv):
7
Body Pattern:
2-Way
Max Close-Off PSI:
17.5 psi
Max Pressure (PSI):
125
Max Ambient Temp (°F):
125°F
Auxiliary Switch:
SPST
End Switch:
Yes
Voltage:
24v
Hertz:
60
Amperage:
0.25
Time Cycle:
10-20 Seconds Open 3-6 Seconds Close
Position:
Normally Closed
Wiring:
18" Leads
Material:
Bronze
Max Temp (F):
240°F
Width (Inches):
3.8"
Depth (Inches):
2.4"
Height (Inches):
5.8
×

Replacement Parts (2)

Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
2 Videos

    3 Product Reviews

    Product Q&A