Pneumatic / Electric Switch including Spdt Switch and Adjustable Differential Zoom

Pneumatic / Electric Switch including Spdt Switch and Adjustable Differential

SKU:P643A1007

Brand: Honeywell

Honeywell
Qty Price
$199.75
/ each
In Stock! Ships in 24-48 Hours
(12 Available)
1

Specs

Application: Pneumatic Instrument Controls
Switch Operation: Converts pneumatic signal to electrical switching action
Voltage:
?
480v
240v
277v
208v
120v
Max Pressure (PSI): 25
Temperature Range (F): -30ºF to 125ºF

Description for Honeywell P643A1007

Overview:
Used to convert a pneumatic signal from a controller to an electrical switching action to provide start and stop control of equipment such as fans and pumps. Replacement devices available for Johnson, Powers, Robertshaw, Barber-Colman, and older Honeywell pneumatic/electric switches. Adjustable setpoint.

Features:

  • Adjustable differential.
  • Externally visible scales.
  • Heavy-duty switch.
  • Integral gage connection.

  • Pneumatic / Electric Switch including Spdt Switch and Adjustable Differential

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons