Panel Mounted Pneumatic / Electric Switch  (10 psi) Zoom

Panel Mounted Pneumatic / Electric Switch (10 psi)

SKU:P658B1012

Brand: Honeywell

Honeywell
Qty Price
$46.95
/ each
$179.80 / box (4 units x $44.95)
In Stock! Ships in 24-48 Hours
(21 Available)
0

Resources

Specs

Application: Pneumatic Instrument Controls
Switch: Electric
Pneumatic
Switch Action: make R-B on pressure fall to setpoint
make R-W on pressure rise to setpoint plus differential
Air Connections: Barbed fitting for 1/4" O.D. plastic tubing
Electric Connection: Screw Terminals
Frequency: 60 Hz
Max Pressure (PSI): 30 psi
Motor: 1 hp @ 125 Vac
2 hp @ 277 Vac
2 hp @ 250 Vac
Pilot Duty Rating: 750 VA @ 125 Vac
750 VA @ 250 Vac
750 VA @ 277 Vac
Setpoint: 2 to 24 PSI
Calibration: Factory Calibrated at 10 PSI
Mount: Panel
Humidity Range: 5 to 95% RH
Height: 3-7/16"
Width: 3-1/4"
Depth (Inches): 1-3/4"

Description for Honeywell P658B1012

Pneumatic-electric switches (P658A,B,E and F) used to convert a pneumatic signal from a controller to an electrical switching action (SPDT) to provide start and stop control of equipment such as fans and pumps. Replacement devices available for Johnson, Powers, Robertshaw, Barber-Colman, and older Honeywell pneumatic/ electric switches.

Features

  • Models available for surface or panel mounting.
  • Barb protected by open cage.
  • All ferrous parts plated to prevent corrosion.
  • Factory calibrated setpoint field adjustable to meet job requirements.
  • Neoprene diaphragm element.


Specifications
  • Description: Surface Mounted Pneumatic / Electric Switch with Factory Calibrated at 10 psi.
  • Switch Type: Pneumatic/Electric Switch
  • Switching Action: Make R-B on pressure fall to setpoint
  • Switching Action: Make R-W on pressure rise to setpoint plus differential
  • Switch Operation: Converts pneumatic signal to electrical switching action (SPDT)
  • Air Connections: Barb fitting for 1/4 in. (6 mm) O.D. plastic tubing
  • Electrical Connections: Screw terminals
  • Frequency: 60 Hz
  • Maximum Safe Operating Pressure (psi): 30 psi
  • Differential Pressure Range (psi): 2 psi
  • Motor Load: 1 hp @ 125 Vac, 2 hp @ 250 or 277 Vac
  • Pilot Duty Ratings: 750 VA @ 125, 250 or 277 Vac
  • Resistive Load: 25A @ 125, 250 or 480 Vac
  • Setpoint Range (Field Adjustable) (psi): 2 to 24 psi
  • Calibration: Factory Calibrated at 10 psi
  • Mounting: Panel Mount
  • Operating Humdity Range: 5 to 95% RH, 80 F (27C) max wet bulb
  • Temperature Range: 40 F to 140 F
  • Dimensions: 5 3/8 in. high x 3 3/8 in. wide x 2 in. deep

Panel Mounted Pneumatic / Electric Switch (10 psi)

Q&A: Ask the Questions, share answers