Panel Mounted Pneumatic / Electric Switch (2-25 psi) Zoom

Panel Mounted Pneumatic / Electric Switch (2-25 psi)

SKU:P658E1167

Brand: Honeywell

Honeywell
Qty Price
$26.95
/ each
In Stock! Ships in 24-48 Hours
(5 Available)
0

Resources

Specs

Application: Pneumatic Instrument Controls
Switch: Electric
Pneumatic
Switch Action: Make COM-NC on pressure fall to setpoint
Make COM-NO on pressure rise to setpoint plus differential
Air Connections: Barbed fitting for 1/4" O.D. plastic tubing
Electric Connection: 1/4" Quick-Connect Male
Frequency: 60 Hz
Max Pressure (PSI): 30 psi
Motor: 3/4 hp @ 250 Vac
3/4 hp @ 277 Vac
3/4 hp @ 125 Vac
Pilot Duty Rating: 720 VA @ 250 Vac
720 VA @ 277 Vac
720 VA @ 125 Vac
Setpoint: 2 to 25 psi
Calibration: none
Mount: Panel
Humidity Range: 5 to 95% RH
Height: 3-1/4"
Width: 2-7/8"
Depth (Inches): 1-3/4"

Description for Honeywell P658E1167

Pneumatic-electric switches (P658A,B,E and F) used to convert a pneumatic signal from a controller to an electrical switching action (SPDT) to provide start and stop control of equipment such as fans and pumps. Replacement devices available for Johnson, Powers, Robertshaw, Barber-Colman, and older Honeywell pneumatic/ electric switches.

Features

  • Models available for surface or panel mounting.
  • Barb protected by open cage.
  • All ferrous parts plated to prevent corrosion.
  • Factory calibrated setpoint field adjustable to meet job requirements.
  • Neoprene diaphragm element.


Specifications
  • Description: Panel Mounted Pneumatic / Electric Switch. No Factory Calibration.
  • Switch Type: Pneumatic/Electric Switch
  • Switching Action: Make COM-NO on pressure rise to setpoint plus differential
  • Switching Action: Make COM-NC on pressure fall to setpoint
  • Switch Operation: Converts pneumatic signal to electrical switching action (SPDT)
  • Air Connections: Barb fitting for 1/4 in. (6 mm) O.D. plastic tubing
  • Electrical Connections: Screw terminals
  • Frequency: 60 Hz
  • Maximum Safe Operating Pressure (psi): 30 psi
  • Differential Pressure Range (psi): 2 psi
  • Motor Load: 3/4 hp @ 125, 250 or 277 Vac
  • Pilot Duty Ratings: 750 VA @ 125, 250 or 277 Vac
  • Resistive Load: 25A @ 125, 250 or 480 Vac
  • Setpoint Range (Field Adjustable) (psi): 2 to 25 psi
  • Mounting: Panel Mount
  • Operating Humdity Range: 5 to 95% RH, 80 F (27C) max wet bulb
  • Temperature Range: 40 F to 140 F
  • Dimensions: 3 1/4 in. high x 2 7/8 in. wide x 1 3/4 in. deep

Panel Mounted Pneumatic / Electric Switch (2-25 psi)

Q&A: Ask the Questions, share answers