Solid State Pressuretrol Controller Zoom

Solid State Pressuretrol Controller

SKU:P7810C1000

Brand: Honeywell

Honeywell
Qty Price
$349.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Application: On-Off Control
Modulate Control
Limit Control
Max Operating Pressure: 15 psi
Operating Range (psi): 0 to 15 psi
Min Operating Pressure (PSI): 0
Switch Action: Break on pressure rise
Height: 5-1/4"
Width: 4-21/32"
Depth (Inches): 3-3/8"
Voltage:
?
120 VAC
Frequency: 50-60 Hz
Pressure Differential: 2 to 10 psi
Min Pressure Differential (PSI): 2
Max Pressure Differential (PSI): 10
Temperature Range (F): 32°-140°F
Operating Humidity: 5 to 95% RH
non-condensing
Electric Connection: Screw Terminals

Description for Honeywell P7810C1000

Line voltage pressure controller that provides automatic operating control, automatic limit protection, manual reset limit protection, and 4-20ma modulating firing rate control for pressure systems up to 300 psi.

Features:

  • May be used with steam, air, non-combustible gases or fluids that will not corrode the pressure sensing element.
  • Models available in 15, 150, 300 psi maximum set points.
  • LED indicators show limit function/lockout.
  • Reset function easily accessible under cover.
  • Clear cover allows set point and differentials to be read (but not adjusted) without opening the cover.

Solid State Pressuretrol Controller

Q&A: Ask the Questions, share answers