Pressuretrol Zoom

Pressuretrol

SKU:PA404A1033

Brand: Honeywell

Honeywell
Qty Price
$103.95
/ each
$296.85 / box (3 units x $98.95)
In Stock! Ships in 24-48 Hours
(32 Available)
0

Resources

Specs

Pressure Range: .5 psi to 9.0 psi
Min Pressure (PSI): .5
Max Pressure (PSI): 9
Min Pressure Differential (PSI): 1
Max Pressure Differential (PSI): 5

Description for Honeywell PA404A1033


Application: Safety control for steam heating boilers
Pressure Ratings (Set Point): Recommended minimum set point is differential setting plus 1 1/2 psi.
Pressure Sensing Element: Stainless Steel diaphragm
Switching Action: Makes at set point on pressure fall; Breaks at set point plus differential on pressure rise
Switch Type: SPST snap-acting switch
Pipe Connections: 1/4 in. female pipe threads
Pressure Surge (max. psi): 50 psi
Pressure Surge (max. kPa): 345 kPa
Adjustable Scale Range (psi): 0.5 psi to 9 psi
Adjustable Scale Range (kPa): 3 kPA to 62 kPa
Adjustable Operating Pressure Range (psi): 0.5 psi to 9.0 psi
Adjustable Operating Pressure Range (kPa): 3 kPa to 62 kPa
Maximum Operating Pressure (psi): 20 psi
Maximum Operating Pressure (kPa): 137 kPa
Differential Pressure Range (psi): Additive: 1 psi to 5 psi
Differential Pressure Range (kPa): Additive: 7 kPa to 35 kPa
Electrical Ratings: 0.25 A @ 0.25 to 12 Vdc
Electrical Ratings (120 Vac, Full Load): 8.0 A
Electrical Ratings (120 Vac, Locked Rotor): 48.0 A
Electrical Ratings (120 Vac, Resistive): 8.3 A
Electrical Ratings (240 Vac, Full Load): 5.1 A
Electrical Ratings (240 Vac, Locked Rotor): 30.6 A
Electrical Ratings (240 Vac, Resistive): 8.3 A
Electrical Ratings (277 Vac, Resistive): 7.2 A
Electrical Ratings (Pilot Duty): 150 VA @ 277 Vac
Materials (Case): Gray enamel finish
Maximum Ambient Temperature (F): 150 F
Maximum Ambient Temperature (C): 66 C
Operating Humidity Range (% RH): 95% RH, non-condensing
Dimensions (in.): 4 15/32 in. high x 3 3/8 in. wide x 2 1/4 in. deep
Dimensions (mm): 114 mm high x 86 mm wide x 58 mm deep
Approvals, Underwriters Laboratories Inc UL Listed: File no. MP466, Guide no. MBPR.
Approvals, Canadian Standards Association CSA Listed: File no. LR1620.
Tradeline Value: Tradeline
Ref: Honeywell.com

Pressuretrol

REVIEW SNAPSHOT®

by PowerReviews
HoneywellPressuretrol
 
3.7

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (1)

67%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

(1 of 1 customers found this review helpful)

 
1.0

Device not claibrated

By Jim

from Madison, WI

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Pressuretrol:

        I bought this to replace an existing controller that did not work well. Unfortunately the new device did not work at all - my boiler would not shut off based on pressure.I took the device in to my office to check the calibration on a Fluke calibrator - the "cut-in differential" worked great, but the "cut-out" did not work at all - either the spring was not calibrated or the diaphragm was damaged. Unfortunately for low pressure single pipe steam boiler owners like me - there is no good product on the market that I could find that has a low control range. Ideally a controller with a 0-2 psi range with a time delay between starts would be best - I would like my cut-out pressure to be 0.5 psi with a 15 minute delay between starts.

        • Primary use:
        • Personal
         
        5.0

        the best honeywell safety control

        By bob

        from wood dale,il

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Pressuretrol:

              use on a old boiler,work good

              • Primary use:
              • Business

              (0 of 1 customers found this review helpful)

               
              5.0

              Best, Fastest service

              By jkszip

              from Woburn, ma

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Pressuretrol:

                    These guys parts got parts to my house first,,, best price, great service

                    • Primary use:
                    • Personal

                    Displaying reviews 1-3

                    Back to top

                    Q&A: Ask the Questions, share answers

                    Do you have questions about this product?

                    get answers from real customers and in-house experts with AnswerBox.

                    3 Questions | 4 Answers
                    Displaying questions 1-3
                    • Pressuretrol

                      Q:

                      what exactly is this unit for . can you describe its function please? thank you
                      Asked on 3/7/2014 by deke from jersey

                      1 answer

                      • CUSTOMER CARE

                        A:

                        A pressuretrol is a control used to control a steam boiler, by setting when the boiler should begin/ end firing based on steam pressure. The pressuretrol is generally secondary to a thermostat.

                        Answered on 3/12/2014 by PexSupplyStaff from New York
                    • Pressuretrol

                      Q:

                      how offten dose this part need to be replaced
                      Asked on 4/2/2011 by Anonymous

                      2 answers

                      • VERIFIED BUYER

                        A:

                        Not usual, but if it does not sense H/W, and you give it a rap and it cuts in... then replace it. Hard H/W failure..replace it and use PexSupply. Easy install... if your not an accountant!

                        Answered on 3/1/2012 by jkszip from Woburn, ma
                      • CUSTOMER CARE

                        A:

                        It should not need to be replaced very often. We would estimate every 12-20 years.

                        Answered on 4/4/2011 by PexSupply Staff from NY
                    • Pressuretrol

                      Q:

                      what is the recommended setting
                      Asked on 11/7/2010 by learning from philadelphia

                      1 answer

                      • CUSTOMER CARE

                        A:

                        PA4041033 comes with a range of .5 to 9 PSI, it is factory set at 8, range can be set anywhere between .5 and 9. It is up to the technician to determine the optimal setting.

                        Answered on 11/10/2010 by PexSupply Staff from NY
                    Displaying questions 1-3

                    Do you have a question about this product?