Pressuretrol Zoom



Brand: Honeywell

Qty Price
/ each
In Stock! Ships in 24-48 Hours
(15 Available)



Pressure Range: .5 psi to 9.0 psi
Min Pressure (PSI): .5
Max Pressure (PSI): 9
Min Pressure Differential (PSI): 1
Max Pressure Differential (PSI): 5

Description for Honeywell PA404B1023

Application: Used with suspension type unit heaters
Pressure Ratings (Set Point): Recommended minimum set point is differential setting plus 1 1/2 psi.
Pressure Sensing Element: Stainless Steel diaphragm
Switching Action: Breaks at setpoint on pressure fall. Spst makes at set point plus differential on pressure rise.
Switch Type: SPST snap-acting switch
Pipe Connections: 1/4 in. female pipe threads
Pressure Surge (max. psi): 50 psi
Pressure Surge (max. kPa): 345 kPa
Adjustable Scale Range (psi): 0.5 psi to 9 psi
Adjustable Scale Range (kPa): 3 kPA to 62 kPa
Adjustable Operating Pressure Range (psi): 0.5 psi to 9.0 psi
Adjustable Operating Pressure Range (kPa): 3 kPa to 62 kPa
Maximum Operating Pressure (psi): 20 psi
Maximum Operating Pressure (kPa): 137 kPa
Differential Pressure Range (psi): Additive: 1 psi to 5 psi
Differential Pressure Range (kPa): Additive: 7 kPa to 35 kPa
Electrical Ratings: 0.25 A @ 0.25 to 12 Vdc
Electrical Ratings (120 Vac, Full Load): 8.0 A
Electrical Ratings (120 Vac, Locked Rotor): 48.0 A
Electrical Ratings (120 Vac, Resistive): 8.3 A
Electrical Ratings (240 Vac, Full Load): 5.1 A
Electrical Ratings (240 Vac, Locked Rotor): 30.6 A
Electrical Ratings (240 Vac, Resistive): 8.3 A
Electrical Ratings (277 Vac, Resistive): 7.2 A
Electrical Ratings (Pilot Duty): 150 VA @ 277 Vac
Materials (Case): Gray enamel finish
Maximum Ambient Temperature (F): 150 F
Maximum Ambient Temperature (C): 66 C
Operating Humidity Range (% RH): 95% RH, non-condensing
Dimensions (in.): 4 15/32 in. high x 3 3/8 in. wide x 2 1/4 in. deep
Dimensions (mm): 114 mm high x 86 mm wide x 58 mm deep
Approvals, Underwriters Laboratories Inc UL Listed: File no. MP466, Guide no. MBPR.
Approvals, Canadian Standards Association CSA Listed: File no. LR1620.
Tradeline Value: Tradeline


Q&A: Ask the Questions, share answers