1" Circulating Pump Check Valve Zoom

1" Circulating Pump Check Valve

SKU:PCV100

Brand: Honeywell

Honeywell
Qty Price
$4.25
/ each
In Stock! Ships in 24-48 Hours
(6 Available)
0

Resources

Specs

Size: 1"
Max Flow (GPM): 34
Max Water Pressure: 150 psi
Max Fluid Temp: 200°F
Accessory For: PC3F26

Description for Honeywell PCV100

1" Circulating Pump Check Valve

1" Circulating Pump Check Valve

Q&A: Ask the Questions, share answers