20x25 Replacement Media Air Filter Zoom

20x25 Replacement Media Air Filter

SKU:POPUP2025

Brand: Honeywell

Honeywell
Qty Price
$25.95
/ each
$99.80 / box (4 units x $24.95)
In Stock! Ships in 24-48 Hours
(34 Available)
0

Resources

Specs

Product Type: Media Filter
Filter Size: 20" x 25"
MERV: 11

Description for Honeywell POPUP2025

Specifications:

  • Description: 20x25 Media Air Filter
  • Application: Replacement Filter
  • Dimensions (in): 20 in. x 25 in.
  • Type: Media Air Cleaner
  • Used with: F100B1032, F100F2010, F100F1038, F150E1034 AND F200E1037 REPLACES FC100C1017

20x25 Replacement Media Air Filter

REVIEW SNAPSHOT®

by PowerReviews
Honeywell20x20 Replacement Media Air Filter
 
4.8

(based on 24 reviews)

Ratings Distribution

  • 5 Stars

     

    (20)

  • 4 Stars

     

    (3)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Most Liked Positive Review

 

Excellent product[...]

I used this product to replace a water damaged filter in my basement! This filter works great and was easy to install! I am not a professional and I installed it myself!

I used this product to replace a water damaged filter in my basement! This filter works great and was easy to install! I am not a professional and I installed it myself!

VS

Most Liked Negative Review

 

Great Product!

At first pexsupply sent the wrong item in my order but they fixed it for me and paid return shipping! Great!

At first pexsupply sent the wrong item in my order but they fixed it for me and paid return shipping! Great!

Reviewed by 24 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

Right product and quick delivery

By Hanyu

from Basking Ridge NJ

Verified Buyer

Comments about 16x25 Replacement Media Air Filter:

I ordered the filter and snaps in the furnace right away. The delivery was also fast and wrapped in lots of bubble wraps. Will definitely order again.

 
5.0

Hard to find in the store. They had in stock and got it fast

By krisp

from new jersey

Verified Buyer

Comments about 20x25 Replacement Media Air Filter:

Unable to find this product in any local stores. They had the best price and got it next day.

 
5.0

Quick & accurate

By DIYer

from Florida

Verified Buyer

Comments about 20x25 Replacement Media Air Filter:

I have a Trane A/C unit & these filters are good quality and a perfect fit. I've tried other brands but prefer Honeywell. Supply House was quick on delivery and the ordering process was a breeze.

 
5.0

Good product-always replace with this

By JF

from San Rafael CA

Verified Buyer

Comments about 16x25 Replacement Media Air Filter:

Used as air filter for gas heating system.

Easy to use and recommended by heater manufacturer and installer.

 
5.0

Fine Furnace Filter

By Rog

from Stamford, ct

Verified Buyer

Comments about 16x25 Replacement Media Air Filter:

Excellent quality delivered quickly at a fair price.

 
4.0

best price around

By captainchuck

from baltimore

Verified Buyer

Comments about 16x25 Replacement Media Air Filter:

Quick turnaround after placing order. Fits existing 4 inch slot from old Honeywell electronic air cleaner

 
5.0

Totally Satified

By Toys

from Souderton Pa.

Verified Buyer

Comments about 16x25 Replacement Media Air Filter:

Great price. Shipped fast. Easy on line ordering. Highly recommend Pex Supply and this product.

 
5.0

Great Delivery

By wt

from rockville, md

Verified Buyer

Comments about 20x25 Replacement Media Air Filter:

very fast delivery, packaged extremely well to prevent any possible damage.

 
5.0

Good deal

By Liz

from Ocala, FL

Verified Buyer

Comments about 16x25 Replacement Media Air Filter:

Very good deal buying 4 items. Fast delivery.

 
5.0

Filter is great

By Doug

from Ashburn, VA

Verified Buyer

Comments about 20x25 Replacement Media Air Filter:

This filter is great. Replaced an electro-static one that had to be cleaned. Never could get it clean. Now just use and install a new one when needed.

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 3 Answers
Displaying questions 1-2
  • 20x25 Replacement Media Air Filter

    Q:

    Are these new or restored?
    Asked on 6/16/2014 by Krish from Hudson, OH 44236

    1 answer

    • VERIFIED BUYER

      A:

      Definitely new

      Answered on 6/17/2014 by Anonymous
  • 20x25 Replacement Media Air Filter

    Q:

    How thick is this filter. What is the merv?
    Asked on 3/20/2012 by Dan

    2 answers

    • VERIFIED BUYER

      A:

      The total thickness of the filter is 5 1/8 inches. The width of the tracks
      in which it glides is 4 ¾ inches. Its merv is 11.
      Regards,
      Peter
      _____

      Answered on 3/21/2012 by Another PexSupply Customer
    • CUSTOMER CARE

      A:

      Sure thing. It is 5" thick with a MERV of 11. Thanks, Rich.

      Answered on 3/23/2012 by Another PexSupply Customer
Displaying questions 1-2

Do you have a question about this product?