Minimum position potentiometer, Modutrol Motor Zoom

Minimum position potentiometer, Modutrol Motor

SKU:Q209A1022

Brand: Honeywell

Honeywell
Qty Price
$47.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Product Type: Potentiometer
Electric Connection: Screw Terminals
Mount: Internal mount to Modutrol IV Motors
Control Signal: SPST
On/Off Switch
Height: 3-1/4"
Width (Inches): 3-3/8"
Depth (Inches): 3-7/8"
Accessory For: M9184
M9185
M6284
M6285

Description for Honeywell Q209A1022

Overview:
Used to limit minimum position of a proportioning Modutrol motor.

Features:

  • Mount directly in motor.
  • All wiring is accomplished within motor wiring compartment.
  • Color-coded leadwires.
  • Application Type: Electro-mechanical
  • Includes: 150 ohm Potentiometer, leadwires and bracket
  • Minimum position potentiometer, Modutrol Motor

    Q&A: Ask the Questions, share answers