35" Thermopile Generator (750 mV) Zoom

35" Thermopile Generator (750 mV)

SKU:Q313A1022

Brand: Honeywell

Honeywell
Q313A1022 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Resources

Specs

Lead Wire Length: 35"
Voltage:
?
750mV
Connection Type: Spade Terminals
Open Circuit Output: 600 mV to 750 mV
Resistance : 2.89 ohms
Temperature Rating: Hot Junction: 1400 F
Cold Junction: 780 F
Includes: 1/2" Thermopile Attaching Nut
Accessory For: Q324 Pilot Burners
Q327 Pilot Burners
Q377 Pilot Burners
Q379 Pilot Burners
Q382 Pilot Burners
Q314 Pilot Burner

Description for Honeywell Q313A1022

Q313 Thermopile Generator contains multiple thermocouples connected in series to increase the millivoltage output. The power generated is sufficient to operate an automatic millivolt gas control system, independent of any outside power source.

Features

  • Push-in clip, split nut, and adapter assembly for easy pilot burner installation
  • Spade or quick-connect terminals available for millivolt gas control connections
  • Male nut connector for Pilotstat safety control power units
  • Available in a variety of lead lengths


Specifications
  • Voltage: 750 mV
  • Connection Type: Spade Terminals
  • Lead Length (in.): 35 in.
  • Open Circuit Output (mV): 600 mV to 750 mV
  • Resistance: 2.89 ohm
  • Temperature Ratings (F): Hot Junction 1400 F
  • Temperature Ratings (F)
  • Used With: Q314, Q324, Q327, Q377, Q379, Q382 Pilot Burners

35" Thermopile Generator (750 mV)

REVIEW SNAPSHOT®

by PowerReviews
Honeywell35" Thermopile Generator (750 mV)
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Displaying reviews 1-2

Back to top

 
5.0

35

By Troy A.

from Minneapolis, Minne*snow*ta

Verified Buyer

Comments about 35" Thermopile Generator (750 mV):

I replace this part once a year in my direct vent wall furnace. One part didn't make it through the winter, however, this winter was historically-bad, here. Wasn't sure about any warranty on parts? After contacting Pex Supply, filling out a form, snail-mailing the old-part, they sent me a new part, free of charge. The new-part actually got here before the old-part got there. I will always buy my Thermopile Generator's from Pex Supply.

Sincerely,

Troy A.,
Minneapolis, Minne*snow*ta

  • Primary use:
  • Personal

(1 of 1 customers found this review helpful)

 
5.0

Thermopile excellence

By Mike

from Panama City Beach, FL

Verified Buyer

Comments about 35" Thermopile Generator (750 mV):

The thermopile was exactly correct in every way. I ordered it from Panama City Beach, Fl. It arrived promptly in excellent condition. The packaging was well done. The price was good. I will happily order my parts from Pexsupply.com in the future. There wasn't anything negative to report. Thank you Pex Supply.

  • Primary use:
  • Personal

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • 35" Thermopile Generator (750 mV)

    Q:

    I have a wall furnace that needs a new thermocoupler. The old one is a Q313A 9231. What is the replacement for this. The lead is 24" with 2 spade ends on it?

    Robert Munson
    Asked on 7/21/2012 by Bob from Owatonna Minnesota

    1 answer

    • CUSTOMER CARE

      A:

      According to the manufacturer, Honeywell no longer has lead lengths of 24 inches.
      The closest they have now is a Q313A1188 which has push clips and 1/2 inch thermopile attaching nut. This has 35 inch leads. They do not have anything shorter for lead length in the tradeline market.

      Answered on 7/24/2012 by PexSupply Staff from NY
  • 35" Thermopile Generator (750 mV)

    Q:

    Will this work on a vent-free fireplace?
    Asked on 10/11/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Not that we are aware of.

      Answered on 10/18/2011 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?