Description
Voltage: 750 mV
Connection Type: Spade Terminals
Lead Length (in.): 35 in.
Lead Length (mm): 889 mm
Open Circuit Output (mV): 600 mV to 750 mV
Resistance: 2.89 ohm
Temperature Ratings (F): Hot Junction 1400 F
Temperature Ratings (C): Hot Junction 760 C
Temperature Ratings (F): Cold Junction 780 F
Temperature Ratings (C): Cold Junction 416 C
Includes: push-in clip
Used With: Q314, Q324, Q327, Q377, Q379, Q382 Pilot Burners
Tradeline Value: Tradeline
Ref: Honeywell.com
Read more
Manuals (1)
Specs
Length (Inches):
35"
×
Questions?
Speak with a real person who will go out of their way to help!
Call us 1-888-757-4774 Open Now:
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

2 Product Reviews

Product Q&A