35" Thermopile Generator w/ PG9 Adapter (750 mV) Zoom

35" Thermopile Generator w/ PG9 Adapter (750 mV)

SKU:Q313A1170

Brand: Honeywell

Honeywell
Qty Price
$40.95
/ each
$197.75 / box (5 units x $39.55)
In Stock! Ships in 24-48 Hours
(3 Available)
0

Resources

Specs

Lead Wire Length: 35"
Voltage:
?
750mV
Connection Type: Spade Terminals
Open Circuit Output: 600 mV to 750 mV
Resistance : 2.89 ohms
Temperature Rating: Hot Junction: 1400 F
Cold Junction: 780 F
Includes: 1/2" Thermopile Attaching Nut
PG9 Adapter
Accessory For: Q324 Pilot Burners
Q327 Pilot Burners
Q377 Pilot Burners
Q379 Pilot Burners
Q382 Pilot Burners
Q314 Pilot Burner

Description for Honeywell Q313A1170

Q313 Thermopile Generator contains multiple thermocouples connected in series to increase the millivoltage output. The power generated is sufficient to operate an automatic millivolt gas control system, independent of any outside power source.

Features

  • Push-in clip, split nut, and adapter assembly for easy pilot burner installation
  • Spade or quick-connect terminals available for millivolt gas control connections
  • Male nut connector for Pilotstat safety control power units
  • Available in a variety of lead lengths


Specifications
  • Voltage: 750 mV
  • Connection Type: Spade Terminals
  • Lead Length (in.): 35 in.
  • Open Circuit Output (mV): 600 mV to 750 mV
  • Resistance: 2.89 ohm
  • Temperature Ratings (F): Hot Junction 1400 F
  • Temperature Ratings (F)
  • Includes:PG9 adapter (part no. 393948) and 1/2 in. thermopile attaching nut
  • Used With: Q314, Q324, Q327, Q377, Q379, Q382 Pilot Burners

35" Thermopile Generator w/ PG9 Adapter (750 mV)

REVIEW SNAPSHOT®

by PowerReviews
Honeywell35" Thermopile Generator w/ PG9 Adapter (750 mV)
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
4.0

One stop shopping!

By Jerry

from CT

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 35" Thermopile Generator w/ PG9 Adapter (750 mV):

        Fast delivery and RMAs along with good pricing and product availability make this my usual choice for multi item purchases.

        • Primary use:
        • Business

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers