35" Thermopile Generator w/ Push-in clip & 1/2" Thermopile Attaching Nut (750 mV) Zoom

35" Thermopile Generator w/ Push-in clip & 1/2" Thermopile Attaching Nut (750 mV)

SKU:Q313A1188

Brand: Honeywell

Honeywell
Qty Price
$37.35
/ each
$179.75 / box (5 units x $35.95)
In Stock! Ships in 24-48 Hours
(44 Available)

Specs

Lead Wire Length: 35"
Voltage:
?
750mV
Connection Type: Spade Terminals
Open Circuit Output: 600 mV to 750 mV
Resistance : 2.89 ohms
Temperature Rating: Hot Junction: 1400 F
Cold Junction: 780 F
Includes: Push-In Clip
1/2" Thermopile Attaching Nut
Accessory For: Q314 Pilot Burner
Q324 Pilot Burners
Q327 Pilot Burners
Q377 Pilot Burners
Q379 Pilot Burners
Q382 Pilot Burners

Description for Honeywell Q313A1188

Q313 Thermopile Generator contains multiple thermocouples connected in series to increase the millivoltage output. The power generated is sufficient to operate an automatic millivolt gas control system, independent of any outside power source.

Features

  • Push-in clip, split nut, and adapter assembly for easy pilot burner installation
  • Spade or quick-connect terminals available for millivolt gas control connections
  • Male nut connector for Pilotstat safety control power units
  • Available in a variety of lead lengths


Specifications
  • Voltage: 750 mV
  • Connection Type: Spade Terminals
  • Lead Length (in.): 35 in.
  • Open Circuit Output (mV): 600 mV to 750 mV
  • Resistance: 2.89 ohm
  • Temperature Ratings (F): Hot Junction 1400 F
  • Temperature Ratings (F)
  • Includes: Push-in clip, 1/2 in. thermopile attaching nut
  • Used With: Q314, Q324, Q327, Q377, Q379, Q382 Pilot Burners

35" Thermopile Generator w/ Push-in clip & 1/2" Thermopile Attaching Nut (750 mV)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons