Honeywell Q314A4586 Pilot Burner Zoom

Honeywell Q314A4586 Pilot Burner

SKU:Q314A4586

Brand: Honeywell

Honeywell
Qty Price
$21.95
/ each
$63.45 / box (3 units x $21.15)
In Stock! Ships in 24-48 Hours
(534 Available)
2

Specs

Fuel Type: Natural Gas
Propane
Direction of Front Tip: Front
Aeration: Non-primary
Compression Fitting Size: 1/4"

Description for Honeywell Q314A4586

Description: Pilot Burner for natural or LP gas with a BCR-18 orifice, front single tip style, "B" mounting bracket and non-primary aeration.

Features:

  • Use with Q313 Thermopile Generator for 750 mV powerpile applications.
  • Variety of mounting brackets available.
  • Variety of tip styles to provide desired flame pattern.
  • Interchangeable, color-coded orifice and inlet fittings can be ordered to convert between natural and LP gas.

Product Specifications:
  • Type of Gas: Natural, LP
  • Mounting Bracket: B
  • Compression Fitting Size: 1/4 in.
  • Orifice: BCR-18 (0.018 in.)
  • Direction of Front Tip: (F) Front
  • Tip Style: Single
  • Aeration: Non-primary
  • Approvals, American Gas Association IAS: IAS Certified File No. L2025001
  • Includes: 1/4 in. CC INLET FITTING. SPECIAL MOUNTING BRACKET WITH SCREWS FOR CONVERTING "B" BRACKET TO "A". and LP Orifice

Honeywell Q314A4586 Pilot Burner

REVIEW SNAPSHOT®

by PowerReviews
Honeywell Q314A4586 Pilot Burner
 
4.8

(based on 13 reviews)

Ratings Distribution

  • 5 Stars

     

    (10)

  • 4 Stars

     

    (3)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (12)

        Reviewed by 13 customers

        Sort by

        Displaying reviews 1-10

        Back to top

        Previous | Next »

         
        5.0

        BBQ replacement part

        By finleytx

        from san antonio tx

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Honeywell Q314A4586 Pilot Burner:

              Used as standing pilot on a commercial BBQ gas assist pit. Works perfect.

              • Primary use:
              • Business
               
              4.0

              Minor tweaking to pilot flame deflector

              By Rugby

              from Housston Tx.

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Honeywell Q314A4586 Pilot Burner:

                    I had to slightly tweak the flame deflector as the updraft from the main burner pulled the flame away from the thermocouple. Works great now

                    • Primary use:
                    • Personal
                     
                    4.0

                    worked out good for my RV

                    By jb

                    from janesville, WI

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about Honeywell Q314A4586 Pilot Burner:

                          I couldn't find an exact replacement so I made this work in my RV Camper

                          • Primary use:
                          • Personal
                           
                          5.0

                          fit perfectly

                          By Vitaman

                          from Long Island, ny

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about Honeywell Q314A4586 Pilot Burner:

                                I relaced the pilot tube and burner. Now the pilot flame is steady and doesn't go out.

                                • Primary use:
                                • Personal
                                 
                                5.0

                                Great producr

                                By Will

                                from Deering, NH

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about Honeywell Q314A4586 Pilot Burner:

                                      Purchased to replace a very old unit. Installed very easily.

                                      • Primary use:
                                      • Personal
                                       
                                      5.0

                                      Honeywell Q314a4586 Pilo Burner

                                      By Saint_John

                                      from Ohio

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about Honeywell Q314A4586 Pilot Burner:

                                            I use these pilot burners on a propane home brewing system. They are bullet proof and you cannot go wrong buying from PexSupply. Good pricing and great selection with fast shipping.
                                            Excellent vendor IMO.

                                            • Primary use:
                                            • Personal
                                             
                                            5.0

                                            Worked like a charm

                                            By cocacolaman

                                            from Zion,IL

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about Honeywell Q314A4586 Pilot Burner:

                                                  worked great,was very easy to install,and had very detailed instructions

                                                  • Primary use:
                                                  • Personal
                                                   
                                                  5.0

                                                  Excellent Service and Quality Parts

                                                  By Anthony

                                                  from Connecticut

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about Honeywell Q314A4586 Pilot Burner:

                                                        Needed a replacement piece for my furnace and could not locate the parts in my town. Found PEX online, found the part I needed at a very good price and in a couple days I had the part in hand. Pilot burner assembly that I received was exactly as the description stated.

                                                         
                                                        4.0

                                                        just what i was after

                                                        By ray k

                                                        from lafayette louisiana

                                                        Verified Buyer

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about Honeywell Q314A4586 Pilot Burner:

                                                              Perfect for a brew stand

                                                              • Primary use:
                                                              • Personal
                                                               
                                                              5.0

                                                              It worked

                                                              By brit

                                                              from Boston, MA

                                                              Verified Buyer

                                                              Pros

                                                                Cons

                                                                  Best Uses

                                                                    Comments about Honeywell Q314A4586 Pilot Burner:

                                                                    Replacement for the house furnace. Worked perfectly and easy to install.

                                                                    • Primary use:
                                                                    • Personal

                                                                    Displaying reviews 1-10

                                                                    Back to top

                                                                    Previous | Next »

                                                                    Q&A: Ask the Questions, share answers

                                                                    Do you have questions about this product?

                                                                    get answers from real customers and in-house experts with AnswerBox.

                                                                    3 Questions | 8 Answers
                                                                    Displaying questions 1-3
                                                                    • Honeywell Q314A4586 Pilot Burner

                                                                      Q:

                                                                      I need this for low pressure propane. Will these work with LP Propane?
                                                                      If so is there something different about NG or LPP, like different part number or ?
                                                                      Asked on 8/9/2012 by Mark from Escondido, Ca

                                                                      6 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Not sure about this part. When I bought a gas valve it came with a
                                                                        different insert for natural gas or LLP. You just changed out a small
                                                                        fitting for your particular use. I used it for home brewing application.
                                                                        Hope this helped.

                                                                        Answered on 8/9/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        These come with tips for both LP and Natural Gas. You will be able to swap
                                                                        it out when you get the part.

                                                                        Answered on 8/9/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Yes they will work for propane or natural gas. These pilot burners come with two different size orifaces that look like cones. The cone with the larger sized hole is for natural gas and the smaller sized hole is for liquid propane. Just follow the directions and put the correct sized oriface in the the bottom before you attach the tubing for the gas line.

                                                                        Answered on 8/9/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Unit should come supplied with an LP and NG orifice.

                                                                        Answered on 8/9/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        hi, I think this one comes with two orifices, one for lp and one for
                                                                        ng.The one I got did. I am not sure of part number, but probably will
                                                                        be fine. good luck,
                                                                        bert

                                                                        Answered on 8/9/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        The burner is listed for LP or natural gas (see Description). It comes with natural gas orifice, but the orifice for LP is in the package and replaces the one in the burner (instructions included in package).
                                                                        Note that this burner uses Q313 thermopile generator, NOT the ones on the side listing of (You May Also Want) other items.

                                                                        Answered on 8/10/2012 by Anonymous
                                                                    • Honeywell Q314A4586 Pilot Burner

                                                                      Q:

                                                                      Hello there, I am an engineer of heat treat. I would like to know air usage of your pilot burner. Thanks,
                                                                      Asked on 8/30/2011 by Anonymous

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        The Q314 pilot burner will produce approximately 1100 to 1300 BTUs. We are not sure exactly what you mean by air usage.

                                                                        Answered on 9/16/2011 by PexSupply Staff from NY
                                                                    • Honeywell Q314A4586 Pilot Burner

                                                                      Q:

                                                                      I have a burnham gasfired hotwater boiler. The pilot light goes out after system has reached thermostat set temperature. I have changed thermocouple and notice the flame color as yellowish instead of bluish,

                                                                      Do you think the pilot burner will solve issue
                                                                      Asked on 1/28/2011 by Anonymous from Edison, NJ

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        You are correct that a lazy yellow flame is an indication of a bad pilot burner. At a minimum, we recommend that you try to adjust the pilot burner flame, but you may need to change the pilot burner altogether.

                                                                        Answered on 1/28/2011 by PexSupply Staff from NY
                                                                    Displaying questions 1-3

                                                                    Do you have a question about this product? 

                                                                    SupplyHouse.com Logo

                                                                    Join Our Mailing List - Sign up and receive special offers and coupons